Buy more than* S$200* and get FREE SHIPPING

G standard end-mills, double bladed

Shank Diameter d (phi mm)
8
Shank Diameter Tolerance
h7
Helix Angle
Standard
Surface Processing
G (TiN) coating
Overall Length L (mm)
60
Number of Blades
2
...see all>
Product Options
ADD TO CART
Tolerance (mm) Blade Length l (mm) Blade Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Blade Length l (mm) Blade Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.020 12 5.6 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 5.6 06657813 38.99 SGD
Shipped after 2018-01-22
0 to -0.020 12 5.1 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 5.1 06657761 37.99 SGD
Shipped after 2018-01-22
0 to -0.020 12 5.2 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 5.2 06657777 37.99 SGD
Shipped after 2018-01-22
0 to -0.020 12 5.3 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 5.3 06657786 37.99 SGD
Shipped after 2018-01-22
0 to -0.020 12 5.5 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 5.5 06657804 27.99 SGD
Shipped after 2018-01-23
0 to -0.020 12 5.7 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 5.7 06657822 37.99 SGD
Shipped after 2018-01-22
0 to -0.020 12 5.8 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 5.8 06657831 41.99 SGD
Shipped after 2018-01-22
0 to -0.020 12 5.9 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 5.9 06657847 38.99 SGD
Shipped after 2018-01-22
0 to -0.020 12 5.4 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 5.4 06657795 37.99 SGD
Shipped after 2018-01-22
0 - -0.020 10 5 Cobalt high-speed steel HSSCo 1PC 1 2GE 5.0 06657752 27.99 SGD
In stock
ADD TO CART

Related Products