Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

G standard end-mills, double bladed

Shank Diameter Tolerance
h7
Helix Angle
Standard
Surface Processing
G (TiN) coating
Number of Blades
2
...see all>
Product Options
ADD TO CART
Material Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cobalt HSS (high speed steel) HSSCo 0 to -0.020 14 10 6.5 65 1PC 1 2GE 6.5 06657901 27.99 SGD
Shipped after 2018-06-22
Cobalt HSS (high speed steel) HSSCo 0 to -0.020 14 10 6.7 65 1PC 1 2GE 6.7 06657926 40.99 SGD
Shipped after 2018-06-22
Cobalt HSS (high speed steel) HSSCo 0 to -0.020 14 10 6.9 65 1PC 1 2GE 6.9 06657944 40.99 SGD
Shipped after 2018-06-22
Cobalt HSS (high speed steel) HSSCo 0 to -0.020 14 8 6.1 65 1PC 1 2GE 6.1 06657865 43.99 SGD
Shipped after 2018-06-22
Cobalt HSS (high speed steel) HSSCo 0 to -0.020 14 10 6.8 65 1PC 1 2GE 6.8 06657935 41.99 SGD
Shipped after 2018-06-25
Cobalt HSS (high speed steel) HSSCo 0 to -0.020 14 8 6.4 65 1PC 1 2GE 6.4 06657892 40.99 SGD
Shipped after 2018-06-22
Cobalt HSS (high speed steel) HSSCo 0 to -0.020 14 10 6.6 65 1PC 1 2GE 6.6 06657917 40.99 SGD
Shipped after 2018-06-22
Cobalt HSS (high speed steel) HSSCo 0 to -0.020 14 8 6.2 65 1PC 1 2GE 6.2 06657874 43.99 SGD
Shipped after 2018-06-25
Cobalt HSS (high speed steel) HSSCo 0 to -0.020 14 8 6.3 65 1PC 1 2GE 6.3 06657883 40.99 SGD
Shipped after 2018-06-25
Cobalt high-speed steel HSSCo 0 - -0.020 12 8 6 60 1PC 1 2GE 6.0 06657856 27.99 SGD
In stock
ADD TO CART

Related Products