Buy more than* S$200* and get FREE SHIPPING

G standard end-mills, double bladed

Blade Length l (mm)
14
Shank Diameter d (phi mm)
10
Shank Diameter Tolerance
h7
Helix Angle
Standard
Surface Processing
G (TiN) coating
Overall Length L (mm)
65
Number of Blades
2
...see all>
Product Options
ADD TO CART
Tolerance (mm) Blade Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Blade Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.020 7.6 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 7.6 06658014 40.99 SGD
Shipped after 2018-05-24
0 to -0.020 7.9 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 7.9 06658041 40.99 SGD
Shipped after 2018-05-24
0 to -0.020 7.2 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 7.2 06657971 40.99 SGD
Shipped after 2018-05-25
0 to -0.020 7.3 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 7.3 06657987 40.99 SGD
Shipped after 2018-05-24
0 to -0.020 7.4 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 7.4 06657996 40.99 SGD
Shipped after 2018-05-24
0 to -0.020 7.7 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 7.7 06658023 40.99 SGD
Shipped after 2018-05-24
0 to -0.020 7.5 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 7.5 06658005 27.99 SGD
Shipped after 2018-05-25
0 to -0.020 7.8 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 7.8 06658032 40.99 SGD
Shipped after 2018-05-24
0 to -0.020 7.1 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 7.1 06657962 41.99 SGD
Shipped after 2018-05-25
0 - -0.020 7 HSSCo cobalt HSS (high speed steel) 1PC 1 2GE 7.0 06657953 27.99 SGD
In stock
ADD TO CART

Related Products