Buy more than* S$200* and get FREE SHIPPING

G standard end-mills, double bladed

Shank Diameter d (phi mm)
10
Shank Diameter Tolerance
h7
Helix Angle
Standard
Surface Processing
G (TiN) coating
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Overall Length L (mm) Material Tolerance (mm) Blade Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Overall Length L (mm) Material Tolerance (mm) Blade Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.3 70 Cobalt HSS (high speed steel) HSSCo 0 to -0.020 18 1PC 1 2GE 8.3 06658084 47.99 SGD
Shipped after 2018-05-24
8.4 70 Cobalt HSS (high speed steel) HSSCo 0 to -0.020 18 1PC 1 2GE 8.4 06658093 47.99 SGD
Shipped after 2018-05-24
8.5 70 Cobalt HSS (high speed steel) HSSCo 0 to -0.020 18 1PC 1 2GE 8.5 06658102 33.99 SGD
Shipped after 2018-05-25
8.6 70 Cobalt HSS (high speed steel) HSSCo 0 to -0.020 18 1PC 1 2GE 8.6 06658111 47.99 SGD
Shipped after 2018-05-24
8.1 70 Cobalt HSS (high speed steel) HSSCo 0 to -0.020 18 1PC 1 2GE 8.1 06658066 47.99 SGD
Shipped after 2018-05-24
8.9 70 Cobalt HSS (high speed steel) HSSCo 0 to -0.020 18 1PC 1 2GE 8.9 06658145 50.99 SGD
Shipped after 2018-05-24
8.2 70 Cobalt HSS (high speed steel) HSSCo 0 to -0.020 18 1PC 1 2GE 8.2 06658075 47.99 SGD
Shipped after 2018-05-25
8.7 70 Cobalt HSS (high speed steel) HSSCo 0 to -0.020 18 1PC 1 2GE 8.7 06658127 47.99 SGD
Shipped after 2018-05-24
8.8 70 Cobalt HSS (high speed steel) HSSCo 0 to -0.020 18 1PC 1 2GE 8.8 06658136 47.99 SGD
Shipped after 2018-05-24
8 65 HSSCo cobalt HSS (high speed steel) 0 - -0.020 14 1PC 1 2GE 8.0 06658057 27.99 SGD
In stock
ADD TO CART

Related Products