Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

G standard end-mills, double bladed

Blade Length l (mm)
18
Shank Diameter d (phi mm)
10
Shank Diameter Tolerance
h7
Helix Angle
Standard
Surface Processing
G (TiN) coating
Overall Length L (mm)
70
Number of Blades
2
...see all>
Product Options
ADD TO CART
Tolerance (mm) Blade Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Blade Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.020 9.2 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 9.2 06658172 47.99 SGD
Shipped after 2018-05-01
0 to -0.020 9.3 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 9.3 06658181 47.99 SGD
Shipped after 2018-05-01
0 to -0.020 9.6 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 9.6 06658215 47.99 SGD
Shipped after 2018-05-01
0 to -0.020 9.7 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 9.7 06658224 47.99 SGD
Shipped after 2018-05-01
0 to -0.020 9.8 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 9.8 06658233 47.99 SGD
Shipped after 2018-05-01
0 to -0.020 9.9 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 9.9 06658242 50.99 SGD
Shipped after 2018-05-02
0 to -0.020 9.5 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 9.5 06658206 34.99 SGD
Shipped after 2018-05-02
0 to -0.020 9.1 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 9.1 06658163 47.99 SGD
Shipped after 2018-05-01
0 to -0.020 9.4 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 9.4 06658197 47.99 SGD
Shipped after 2018-05-01
0 - -0.020 9 Cobalt high-speed steel HSSCo 1PC 1 2GE 9.0 06658154 33.99 SGD
In stock
ADD TO CART

Related Products