Buy more than* S$200* and get FREE SHIPPING

G standard end-mills, double bladed

Blade Length l (mm)
22
Shank Diameter d (phi mm)
12
Shank Diameter Tolerance
h7
Helix Angle
Standard
Surface Processing
G (TiN) coating
Overall Length L (mm)
80
Number of Blades
2
...see all>
Product Options
ADD TO CART
Tolerance (mm) Blade Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Blade Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.025 11.5 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 11.5 06658407 59.99 SGD
Shipped after 2018-05-30
0 to -0.025 11.8 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 11.8 06658434 59.99 SGD
Shipped after 2018-05-30
0 to -0.025 11.7 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 11.7 06658425 59.99 SGD
Shipped after 2018-05-30
0 to -0.025 11.4 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 11.4 06658391 59.99 SGD
Shipped after 2018-05-30
0 to -0.025 11.6 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 11.6 06658416 59.99 SGD
Shipped after 2018-05-30
0 to -0.025 11.9 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 11.9 06658443 59.99 SGD
Shipped after 2018-05-30
0 to -0.025 11.3 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 11.3 06658382 59.99 SGD
Shipped after 2018-05-30
0 to -0.025 11.1 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 11.1 06658364 59.99 SGD
Shipped after 2018-05-30
0 to -0.025 11.2 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 11.2 06658373 59.99 SGD
Shipped after 2018-05-30
0 - -0.025 11 Cobalt high-speed steel HSSCo 1PC 1 2GE 11.0 06658355 44.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products