Buy more than* S$200* and get FREE SHIPPING

G standard end-mills, double bladed

Shank Diameter Tolerance
h7
Helix Angle
Standard
Surface Processing
G (TiN) coating
Number of Blades
2
...see all>
Product Options
ADD TO CART
Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.025 26 16 12.3 90 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 12.3 06658486 77.99 SGD
Shipped after 2018-02-26
0 to -0.025 26 16 12.4 90 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 12.4 06658495 73.99 SGD
Shipped after 2018-02-26
0 to -0.025 26 16 12.5 90 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 12.5 06658504 77.99 SGD
Shipped after 2018-02-27
0 to -0.025 26 16 12.2 90 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 12.2 06658477 73.99 SGD
Shipped after 2018-02-26
0 to -0.025 26 16 12.6 90 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 12.6 06658513 73.99 SGD
Shipped after 2018-02-26
0 to -0.025 26 16 12.7 90 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 12.7 06658522 73.99 SGD
Shipped after 2018-02-27
0 to -0.025 26 16 12.8 90 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 12.8 06658531 82.99 SGD
Shipped after 2018-02-26
0 to -0.025 26 16 12.9 90 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 12.9 06658547 73.99 SGD
Shipped after 2018-02-26
0 to -0.025 26 16 12.1 90 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 12.1 06658461 73.99 SGD
Shipped after 2018-02-27
0 - -0.025 22 12 12 80 HSSCo cobalt HSS (high speed steel) 1PC 1 2GE 12.0 06658452 44.99 SGD
In stock
ADD TO CART

Related Products