Buy more than* S$200* and get FREE SHIPPING

G standard end-mills, double bladed

Shank Diameter Tolerance
h7
Helix Angle
Standard
Surface Processing
G (TiN) coating
Number of Blades
2
Material
Cobalt HSS (high speed steel) HSSCo
...see all>
Product Options
ADD TO CART
Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 16 14 90 0 - -0.025 1PC 1 2GE 14.0 06658574 54.99 SGD
Shipped after 2018-01-30
26 16 13.5 90 0 to -0.025 1PC 1 2GE 13.5 06658565 73.99 SGD
Shipped after 2018-01-26
40 20 19.5 110 0 to -0.025 1PC 1 2GE 19.5 06658687 129.99 SGD
Shipped after 2018-01-26
30 16 14.5 95 0 to -0.025 1PC 1 2GE 14.5 06658583 80.99 SGD
Shipped after 2018-01-26
30 16 15.5 95 0 to -0.025 1PC 1 2GE 15.5 06658601 82.99 SGD
Shipped after 2018-01-26
30 16 16 95 0 to -0.025 1PC 1 2GE 16.0 06658617 62.99 SGD
In stock
35 20 16.5 105 0 to -0.025 1PC 1 2GE 16.5 06658626 109.99 SGD
Shipped after 2018-01-26
35 20 17 105 0 to -0.025 1PC 1 2GE 17.0 06658635 78.99 SGD
Shipped after 2018-01-26
35 20 17.5 105 0 to -0.025 1PC 1 2GE 17.5 06658644 109.99 SGD
Shipped after 2018-01-26
35 20 18 105 0 to -0.025 1PC 1 2GE 18.0 06658653 86.99 SGD
Shipped after 2018-01-26
40 20 18.5 110 0 to -0.025 1PC 1 2GE 18.5 06658662 129.99 SGD
Shipped after 2018-01-26
26 16 13 90 0 to -0.025 1PC 1 2GE 13.0 06658556 54.99 SGD
Shipped after 2018-01-26
40 20 19 110 0 to -0.025 1PC 1 2GE 19.0 06658671 90.99 SGD
Shipped after 2018-01-26
30 16 15 95 0 to -0.025 1PC 1 2GE 15.0 06658592 60.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products