Buy more than* S$200* and get FREE SHIPPING

G standard end-mills, double bladed

Tolerance (mm)
0 to -0.025
Shank Diameter Tolerance
h7
Helix Angle
Standard
Surface Processing
G (TiN) coating
Number of Blades
2
Material
Cobalt HSS (high speed steel) HSSCo
...see all>
Product Options
ADD TO CART
Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 20 21 110 1PC 1 2GE 21.0 06658705 109.99 SGD
Shipped after 2018-05-30
50 25 25 120 1PC 1 2GE 25.0 06658741 139.99 SGD
Shipped after 2018-05-31
55 25 27 125 1PC 1 2GE 27.0 06658766 179.99 SGD
Shipped after 2018-05-31
50 25 26 120 1PC 1 2GE 26.0 06658757 159.99 SGD
Shipped after 2018-05-30
55 25 28 125 1PC 1 2GE 28.0 06658775 179.99 SGD
Shipped after 2018-05-30
50 25 24 120 1PC 1 2GE 24.0 06658732 129.99 SGD
Shipped after 2018-05-30
50 25 23 120 1PC 1 2GE 23.0 06658723 129.99 SGD
Shipped after 2018-05-30
40 20 20 110 1PC 1 2GE 20.0 06658696 90.99 SGD
Shipped after 2018-05-28
45 20 22 110 1PC 1 2GE 22.0 06658714 109.99 SGD
Shipped after 2018-05-31
55 25 29 125 1PC 1 2GE 29.0 06658784 209.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products