Buy more than* S$200* and get FREE SHIPPING

G medium end mill, double bladed

5.00 (1)
Shank Diameter Tolerance
h7
Helix Angle
Standard
Surface Processing
G (TiN) coating
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Length (mm) Overall Length (mm) Material Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Outer Diameter (phi mm) Overall Length L (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Overall Length (mm) Material Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Outer Diameter (phi mm) Overall Length L (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 50 Cobalt HSS (high speed steel) HSSCo 0 - -0.020 4.5 6 1.5 1.5 50 6 1PC 1 2MGE 1.5 06660087 31.99 SGD
Shipped after 2018-05-28
25 75 Cobalt HSS (high speed steel) HSSCo 0 to -0.020 - - 9.5 9.5 - 10 1PC 1 2MGE 9.5 06660245 33.99 SGD
Shipped after 2018-05-28
25 75 Cobalt HSS (high speed steel) HSSCo 0 to -0.020 - - 9 9 - 10 1PC 1 2MGE 9.0 06660236 33.99 SGD
In stock
7 50 Cobalt HSS (high speed steel) HSSCo 0 to -0.020 - - 2.5 2.5 - 6 1PC 1 2MGE 2.5 06660105 29.99 SGD
Shipped after 2018-05-28
3 50 Cobalt HSS (high speed steel) HSSCo 0 to -0.020 3 6 1 1 50 6 1PC 1 2MGE 1.0 06660071 35.99 SGD
Shipped after 2018-05-25
20 65 Cobalt HSS (high speed steel) HSSCo 0 to -0.020 20 10 7.5 7.5 65 10 1PC 1 2MGE 7.5 06660202 30.99 SGD
Shipped after 2018-05-25
25 75 Cobalt HSS (high speed steel) HSSCo 0 to -0.020 - - 8.5 8.5 - 10 1PC 1 2MGE 8.5 06660227 33.99 SGD
Shipped after 2018-05-28
7 50 Cobalt high-speed steel HSSCo 0 - -0.020 7 6 2 2 50 6 1PC 1 2MGE 2.0 06660096 29.99 SGD
In stock
9 50 Cobalt high-speed steel HSSCo 0 - -0.020 9 6 3 3 50 6 1PC 1 2MGE 3.0 06660114 25.99 SGD
In stock
12 60 HSSCo cobalt HSS (high speed steel) 0 - -0.020 - - 3.5 3.5 - 8 1PC 1 2MGE 3.5 06660123 26.99 SGD
Shipped after 2018-05-24
12 60 HSSCo cobalt HSS (high speed steel) 0 - -0.020 12 8 4 4 60 8 1PC 1 2MGE 4.0 06660132 26.99 SGD
In stock
15 60 Cobalt high-speed steel HSSCo 0 - -0.020 - - 4.5 4.5 - 8 1PC 1 2MGE 4.5 06660141 26.99 SGD
In stock
15 60 HSSCo cobalt HSS (high speed steel) 0 - -0.020 15 8 5 5 60 8 1PC 1 2MGE 5.0 06660157 26.99 SGD
In stock
15 60 HSSCo cobalt HSS (high speed steel) 0 - -0.020 - - 5.5 5.5 - 8 1PC 1 2MGE 5.5 06660166 26.99 SGD
In stock
15 60 Cobalt high-speed steel HSSCo 0 - -0.020 15 8 6 6 60 8 1PC 1 2MGE 6.0 06660175 26.99 SGD
In stock
20 65 HSSCo cobalt HSS (high speed steel) 0 - -0.020 - - 6.5 6.5 - 10 1PC 1 2MGE 6.5 06660184 28.99 SGD
In stock
20 65 HSSCo cobalt HSS (high speed steel) 0 - -0.020 - - 7 7 - 10 1PC 1 2MGE 7.0 06660193 28.99 SGD
In stock
20 65 HSSCo cobalt HSS (high speed steel) 0 - -0.020 - - 8 8 - 10 1PC 1 2MGE 8.0 06660211 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grooved to stainless steel φ 35 parts
5
From Japan
On 2014-05-07 12:36:55
Approximately 600 places can be machined for groove machining (tolerance +0.1 depth 3 mm length 10 mm) Balance does not go out too much We think that it is sufficient for cost Delivery time (next day) will be saved soon
This review is about item#06660175.

Related Products