Buy more than* S$200* and get FREE SHIPPING

G medium end mill, double bladed

5.00 (1)
Shank Diameter Tolerance
h7
Helix Angle
Standard
Surface Processing
G (TiN) coating
Number of Blades
2
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 0 to -0.025 - - 14 - 16 35 90 Cobalt HSS (high speed steel) HSSCo 1PC 1 2MGE 14.0 06660297 54.99 SGD
In stock
15.0 0 to -0.025 - - 15 - 16 40 95 Cobalt HSS (high speed steel) HSSCo 1PC 1 2MGE 15.0 06660306 59.99 SGD
Shipped after 2018-05-01
16.0 0 to -0.025 - - 16 - 16 40 95 Cobalt HSS (high speed steel) HSSCo 1PC 1 2MGE 16.0 06660315 62.99 SGD
In stock
17.0 0 to -0.025 - - 17 - 20 40 105 Cobalt HSS (high speed steel) HSSCo 1PC 1 2MGE 17.0 06660324 78.99 SGD
Shipped after 2018-04-27
19.0 0 to -0.025 - - 19 - 20 45 110 Cobalt HSS (high speed steel) HSSCo 1PC 1 2MGE 19.0 06660342 90.99 SGD
Shipped after 2018-04-27
13.0 0 to -0.025 - - 13 - 16 35 90 Cobalt HSS (high speed steel) HSSCo 1PC 1 2MGE 13.0 06660281 58.99 SGD
Shipped after 2018-04-26
- 0 to -0.025 30 12 11 80 12 30 80 Cobalt HSS (high speed steel) HSSCo 1PC 1 2MGE 11.0 06660263 44.99 SGD
Shipped after 2018-05-01
- 0 - -0.020 25 10 10 75 10 25 75 HSSCo cobalt HSS (high speed steel) 1PC 1 2MGE 10.0 06660254 33.99 SGD
In stock
- 0 - -0.025 30 12 12 80 12 30 80 HSSCo cobalt HSS (high speed steel) 1PC 1 2MGE 12.0 06660272 44.99 SGD
In stock
18.0 0 - -0.025 - - 18 - 20 40 105 Cobalt high-speed steel HSSCo 1PC 1 2MGE 18.0 06660333 78.99 SGD
Shipped after 2018-04-27
20.0 0 - -0.025 - - 20 - 20 45 110 HSSCo cobalt HSS (high speed steel) 1PC 1 2MGE 20.0 06660351 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2016-04-19 20:37:38
Thank you for purchasing for my father.
This review is about item#06660324.

Related Products