Buy more than* S$200* and get FREE SHIPPING

Nattack end mill, double bladed

Helix Angle
Standard
Shank Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Shank Diameter Tolerance Overall Length L (mm) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Outer Diameter (phi mm) Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter Tolerance Overall Length L (mm) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Outer Diameter (phi mm) Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
h7 80 2.3 5 80 Cobalt HSS (high speed steel) HSSCo - 0 to -0.020 5 6 2.3 1PC 1 2NAC 2.3 06652755 30.99 SGD
Shipped after 2018-01-26
h7 80 2.4 5 80 Cobalt HSS (high speed steel) HSSCo - 0 to -0.020 5 6 2.4 1PC 1 2NAC 2.4 06652764 30.99 SGD
Shipped after 2018-01-29
h7 80 2.2 4.5 50 Cobalt HSS (high speed steel) HSSCo - 0 to -0.020 4.5 6 2.2 1PC 1 2NAC 2.2 06652746 30.99 SGD
Shipped after 2018-01-26
h7 80 2.1 4.5 80 Cobalt HSS (high speed steel) HSSCo - 0 to -0.020 4.5 6 2.1 1PC 1 2NAC 2.1 06652737 30.99 SGD
Shipped after 2018-01-26
- - 2.6 5.5 50 Cobalt HSS (high speed steel) HSSCo 2.6 0 to -20 - - - 1PC 1 2NAC 2.6 06652782 33.99 SGD
Shipped after 2018-01-26
h7 80 2.7 5.5 80 Cobalt HSS (high speed steel) HSSCo - 0 to -0.020 5.5 6 2.7 1PC 1 2NAC 2.7 06652791 29.99 SGD
Shipped after 2018-01-26
- - 2.8 6 50 Cobalt HSS (high speed steel) HSSCo 2.8 0 to -20 - - - 1PC 1 2NAC 2.8 06652807 29.99 SGD
Shipped after 2018-01-26
h7 80 2.9 6 80 Cobalt HSS (high speed steel) HSSCo - 0 to -0.020 6 6 2.9 1PC 1 2NAC 2.9 06652816 29.99 SGD
Shipped after 2018-01-26
h7 80 2.5 5 50 Cobalt HSS (high speed steel) HSSCo - 0 to -0.020 5 6 2.5 1PC 1 2NAC 2.5 06652773 22.99 SGD
Shipped after 2018-01-29
h7 80 2 4 50 HSSCo cobalt HSS (high speed steel) - 0 - -0.020 4 6 2 1PC 1 2NAC 2.0 06652721 22.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products