Buy more than* S$200* and get FREE SHIPPING

Nattack end mill, double bladed

Helix Angle
Standard
Shank Diameter (phi mm)
8
...see all>
Product Options
ADD TO CART
Blade Length (mm) Overall Length (mm) Material Blade Length l (mm) Shank Diameter d (phi mm) Shank Diameter Tolerance Overall Length L (mm) Tolerance (mm) Blade Diameter D (phi mm) Outer Diameter (phi mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Overall Length (mm) Material Blade Length l (mm) Shank Diameter d (phi mm) Shank Diameter Tolerance Overall Length L (mm) Tolerance (mm) Blade Diameter D (phi mm) Outer Diameter (phi mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 60 Cobalt HSS (high speed steel) HSSCo - - - - 0 to -20 4.1 4.1 4.1 1PC 1 2NAC 4.1 06652931 25.95 SGD
Shipped after 2017-11-28
9 90 Cobalt HSS (high speed steel) HSSCo 9 8 h7 90 0 to -0.020 4.2 4.2 4.2 1PC 1 2NAC 4.2 06652947 30.06 SGD
Shipped after 2017-11-28
10 60 Cobalt HSS (high speed steel) HSSCo - - - - 0 to -20 4.3 4.3 4.3 1PC 1 2NAC 4.3 06652956 25.95 SGD
Shipped after 2017-11-28
10 60 Cobalt HSS (high speed steel) HSSCo - - - - 0 to -20 4.4 4.4 4.4 1PC 1 2NAC 4.4 06652965 25.95 SGD
Shipped after 2017-11-28
10 60 Cobalt HSS (high speed steel) HSSCo 10 8 h7 90 0 to -0.020 4.6 4.6 4.6 1PC 1 2NAC 4.6 06652983 25.95 SGD
Shipped after 2017-11-28
10 60 Cobalt HSS (high speed steel) HSSCo 10 8 h7 90 0 to -0.020 4.7 4.7 4.7 1PC 1 2NAC 4.7 06652992 25.95 SGD
Shipped after 2017-11-28
10 60 Cobalt HSS (high speed steel) HSSCo 10 8 h7 90 0 to -0.020 4.5 4.5 4.5 1PC 1 2NAC 4.5 06652974 20.10 SGD
Shipped after 2017-11-29
10 60 Cobalt HSS (high speed steel) HSSCo 10 8 h7 90 0 to -0.020 4.8 4.8 4.8 1PC 1 2NAC 4.8 06653001 25.95 SGD
Shipped after 2017-11-29
10 60 Cobalt HSS (high speed steel) HSSCo - - - - 0 to -20 4.9 4.9 4.9 1PC 1 2NAC 4.9 06653017 25.95 SGD
Shipped after 2017-11-28
8 60 HSSCo cobalt HSS (high speed steel) - - - - 0 - -0.020 4 4 4 1PC 1 2NAC 4.0 06652922 20.10 SGD
Shipped after 2017-11-29
ADD TO CART

Related Products