Buy more than* S$200* and get FREE SHIPPING

Nattack end mill, double bladed

Helix Angle
Standard
Shank Diameter (phi mm)
8
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Shank Diameter Tolerance Overall Length L (mm) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Shank Diameter Tolerance Overall Length L (mm) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.1 5.1 12 60 Cobalt HSS (high speed steel) HSSCo - - - - - 0 to -20 1PC 1 2NAC 5.1 06653035 26.99 SGD
Shipped after 2018-05-24
- 5.2 12 90 Cobalt HSS (high speed steel) HSSCo 12 8 5.2 h7 90 0 to -0.020 1PC 1 2NAC 5.2 06653044 26.99 SGD
Shipped after 2018-05-24
5.5 5.5 12 60 Cobalt HSS (high speed steel) HSSCo - - - - - 0 to -20 1PC 1 2NAC 5.5 06653071 20.99 SGD
Shipped after 2018-05-24
- 5.3 12 90 Cobalt HSS (high speed steel) HSSCo 12 8 5.3 h7 90 0 to -0.020 1PC 1 2NAC 5.3 06653053 26.99 SGD
Shipped after 2018-05-24
5.4 5.4 12 60 Cobalt HSS (high speed steel) HSSCo - - - - - 0 to -20 1PC 1 2NAC 5.4 06653062 26.99 SGD
Shipped after 2018-05-24
- 5.7 12 95 Cobalt HSS (high speed steel) HSSCo 12 8 5.7 h7 95 0 to -0.020 1PC 1 2NAC 5.7 06653096 26.99 SGD
Shipped after 2018-05-24
- 5.9 12 95 Cobalt HSS (high speed steel) HSSCo 12 8 5.9 h7 95 0 to -0.020 1PC 1 2NAC 5.9 06653114 26.99 SGD
Shipped after 2018-05-25
- 5.6 12 95 Cobalt HSS (high speed steel) HSSCo 12 8 5.6 h7 95 0 to -0.020 1PC 1 2NAC 5.6 06653087 26.99 SGD
Shipped after 2018-05-25
- 5.8 12 95 Cobalt HSS (high speed steel) HSSCo 12 8 5.8 h7 95 0 to -0.020 1PC 1 2NAC 5.8 06653105 26.99 SGD
Shipped after 2018-05-24
5.0 5 10 60 HSSCo cobalt HSS (high speed steel) - - - - - 0 - -0.020 1PC 1 2NAC 5.0 06653026 20.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products