Buy more than* S$200* and get FREE SHIPPING

Nattack end mill, double bladed

Helix Angle
Standard
Shank Diameter (phi mm)
10
Blade Length (mm)
14
Overall Length (mm)
65
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Material Blade Length l (mm) Shank Diameter d (phi mm) Shank Diameter Tolerance Overall Length L (mm) Tolerance (mm) Blade Diameter D (phi mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Material Blade Length l (mm) Shank Diameter d (phi mm) Shank Diameter Tolerance Overall Length L (mm) Tolerance (mm) Blade Diameter D (phi mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.4 Cobalt HSS (high speed steel) HSSCo - - - - 0 to -20 7.4 7.4 1PC 1 2NAC 7.4 06653263 27.99 SGD
Shipped after 2018-05-30
7.5 Cobalt HSS (high speed steel) HSSCo 14 10 h7 105 0 to -0.020 7.5 7.5 1PC 1 2NAC 7.5 06653272 22.99 SGD
Shipped after 2018-05-30
7.8 Cobalt HSS (high speed steel) HSSCo 14 10 h7 105 0 to -0.020 7.8 7.8 1PC 1 2NAC 7.8 06653306 31.99 SGD
Shipped after 2018-05-31
7.9 Cobalt HSS (high speed steel) HSSCo - - - - 0 to -20 7.9 7.9 1PC 1 2NAC 7.9 06653315 28.99 SGD
Shipped after 2018-05-31
7.1 Cobalt HSS (high speed steel) HSSCo - - - - 0 to -20 7.1 7.1 1PC 1 2NAC 7.1 06653236 27.99 SGD
Shipped after 2018-05-30
7.7 Cobalt HSS (high speed steel) HSSCo 14 10 h7 105 0 to -0.020 7.7 7.7 1PC 1 2NAC 7.7 06653297 28.99 SGD
Shipped after 2018-05-30
8 Cobalt HSS (high speed steel) HSSCo - - - - 0 to -0.020 8 8 1PC 1 2NAC 8.0 06653324 22.99 SGD
Shipped after 2018-05-28
7.3 Cobalt HSS (high speed steel) HSSCo - - - - 0 to -20 7.3 7.3 1PC 1 2NAC 7.3 06653254 27.99 SGD
Shipped after 2018-05-30
7.6 Cobalt HSS (high speed steel) HSSCo - - - - 0 to -20 7.6 7.6 1PC 1 2NAC 7.6 06653281 27.99 SGD
Shipped after 2018-05-30
7.2 Cobalt HSS (high speed steel) HSSCo 14 10 h7 105 0 to -0.020 7.2 7.2 1PC 1 2NAC 7.2 06653245 27.99 SGD
Shipped after 2018-05-30
7 HSSCo cobalt HSS (high speed steel) - - - - 0 - -0.020 7 7 1PC 1 2NAC 7.0 06653227 22.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products