Buy more than* S$200* and get FREE SHIPPING

Na tack end mill 2 flute

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tolerance (mm)
0--20
Outer Diameter (phi mm)
8.3
Shank Diameter (phi mm)
10
Blade Length (mm)
18
Overall Length (mm)
70
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 2NAC 8.3 06653351 34.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products