Buy more than* S$200* and get FREE SHIPPING

Natuck end mill 2 blades

Shank Diameter (phi mm)
10
Blade Length (mm)
18
Overall Length (mm)
70
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Shank Diameter Tolerance Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Shank Diameter Tolerance Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0~-0.020 18 10 9.1 h7 110 9.1 1pc 1 2NAC 9.1 06653437 37.99 SGD
Shipped after 2018-05-29
- 0--0.020 18 10 9 h7 110 9 1pc 1 2NAC 9.0 06653421 30.99 SGD
Shipped after 2018-05-30
- 0~-0.020 18 10 9.2 h7 110 9.2 1pc 1 2NAC 9.2 06653446 36.99 SGD
Shipped after 2018-05-30
- 0~-0.020 18 10 9.5 h7 60 9.5 1pc 1 2NAC 9.5 06653473 27.99 SGD
Shipped after 2018-05-30
9.7 0--20 - - - - - 9.7 1pc 1 2NAC 9.7 06653491 36.99 SGD
Shipped after 2018-05-29
- 0~-0.020 18 10 9.8 h7 65 9.8 1pc 1 2NAC 9.8 06653507 34.99 SGD
Shipped after 2018-05-29
9.9 0--20 - - - - - 9.9 1pc 1 2NAC 9.9 06653516 37.99 SGD
Shipped after 2018-05-29
- 0~-0.020 18 10 9.3 h7 50 9.3 1pc 1 2NAC 9.3 06653455 36.99 SGD
Shipped after 2018-05-30
9.4 0--20 - - - - - 9.4 1pc 1 2NAC 9.4 06653464 36.99 SGD
Shipped after 2018-05-30
9.6 0--20 - - - - - 9.6 1pc 1 2NAC 9.6 06653482 36.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products