Buy more than* S$200* and get FREE SHIPPING

Natuck end mill 2 blades

Shank Diameter (phi mm)
12
Blade Length (mm)
22
Overall Length (mm)
80
...see all>
Product Options
ADD TO CART
Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Shank Diameter Tolerance Overall Length L (mm) Blade Diameter (phi mm) Outer Diameter (phi mm) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Shank Diameter Tolerance Overall Length L (mm) Blade Diameter (phi mm) Outer Diameter (phi mm) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 12 11.5 h7 80 11.5 - 0~-0.025 1pc 1 2NAC 11.5 06653674 44.99 SGD
Shipped after 2018-05-29
- - - - - 11.9 11.9 0--25 1pc 1 2NAC 11.9 06653717 44.99 SGD
Shipped after 2018-05-29
- - - - - 11.1 11.1 0--25 1pc 1 2NAC 11.1 06653631 42.99 SGD
Shipped after 2018-05-28
- - - - - 11.7 11.7 0--25 1pc 1 2NAC 11.7 06653692 44.99 SGD
Shipped after 2018-05-28
22 12 11 h7 110 11 - 0--0.025 1pc 1 2NAC 11.0 06653622 37.99 SGD
Shipped after 2018-05-29
22 12 11.2 h7 80 11.2 - 0~-0.025 1pc 1 2NAC 11.2 06653647 44.99 SGD
Shipped after 2018-05-28
- - - - - 11.3 11.3 0--25 1pc 1 2NAC 11.3 06653656 44.99 SGD
Shipped after 2018-05-28
- - - - - 11.4 11.4 0--25 1pc 1 2NAC 11.4 06653665 44.99 SGD
Shipped after 2018-05-28
- - - - - 11.6 11.6 0--25 1pc 1 2NAC 11.6 06653683 44.99 SGD
Shipped after 2018-05-28
22 12 11.8 h7 80 11.8 - 0~-0.025 1pc 1 2NAC 11.8 06653701 44.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products