Buy more than* S$200* and get FREE SHIPPING

Nattack end mill, double bladed

Shank Diameter (phi mm)
16
Blade Length (mm)
26
Overall Length (mm)
90
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Shank Diameter Tolerance Overall Length L (mm) Tolerance (mm) Outer Diameter (phi mm) Blade Diameter (phi mm) Blade Length l (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Shank Diameter Tolerance Overall Length L (mm) Tolerance (mm) Outer Diameter (phi mm) Blade Diameter (phi mm) Blade Length l (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 0--25 13.0 13 - - 1pc 1 2NAC 13.0 06653823 41.99 SGD
Shipped after 2018-05-31
- - - 0--25 13.1 13.1 - - 1pc 1 2NAC 13.1 06653832 54.99 SGD
Shipped after 2018-05-31
13.5 h7 90 0--0.025 - 13.5 26 16 1pc 1 2NAC 13.5 06653875 54.99 SGD
Shipped after 2018-05-31
13.8 h7 90 0~-0.025 - 13.8 26 16 1pc 1 2NAC 13.8 06653902 53.99 SGD
Shipped after 2018-05-30
13.3 h7 90 0~-0.025 - 13.3 26 16 1pc 1 2NAC 13.3 06653857 54.99 SGD
Shipped after 2018-05-30
13.2 h7 90 0~-0.025 - 13.2 26 16 1pc 1 2NAC 13.2 06653841 54.99 SGD
Shipped after 2018-05-31
- - - 0--25 13.6 13.6 - - 1pc 1 2NAC 13.6 06653884 54.99 SGD
Shipped after 2018-05-30
- - - 0--25 13.7 13.7 - - 1pc 1 2NAC 13.7 06653893 54.99 SGD
Shipped after 2018-05-30
- - - 0--25 13.9 13.9 - - 1pc 1 2NAC 13.9 06653911 54.99 SGD
Shipped after 2018-05-30
13.4 h7 90 0~-0.025 - 13.4 26 16 1pc 1 2NAC 13.4 06653866 54.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products