Buy more than* S$200* and get FREE SHIPPING

Nattack end mill, double bladed

Helix Angle
Standard
Shank Diameter (phi mm)
16
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Outer Diameter (phi mm) Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Shank Diameter Tolerance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Outer Diameter (phi mm) Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Shank Diameter Tolerance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 14.5 30 95 Cobalt HSS (high speed steel) HSSCo - 0 to -0.025 30 16 14.5 h7 1PC 1 2NAC 14.5 06653972 59.99 SGD
Shipped after 2018-04-26
- 14.2 30 95 Cobalt HSS (high speed steel) HSSCo 14.2 0 to -25 - - - - 1PC 1 2NAC 14.2 06653945 59.99 SGD
Shipped after 2018-04-26
- 14.3 30 95 Cobalt HSS (high speed steel) HSSCo 14.3 0 to -25 - - - - 1PC 1 2NAC 14.3 06653954 59.99 SGD
Shipped after 2018-04-26
- 14.4 30 95 Cobalt HSS (high speed steel) HSSCo 14.4 0 to -25 - - - - 1PC 1 2NAC 14.4 06653963 59.99 SGD
Shipped after 2018-04-26
- 14.6 30 95 Cobalt HSS (high speed steel) HSSCo 14.6 0 to -25 - - - - 1PC 1 2NAC 14.6 06653981 59.99 SGD
Shipped after 2018-04-26
- 14.7 30 95 Cobalt HSS (high speed steel) HSSCo 14.7 0 to -25 - - - - 1PC 1 2NAC 14.7 06653997 59.99 SGD
Shipped after 2018-04-26
95 14.8 30 95 Cobalt HSS (high speed steel) HSSCo - 0 to -0.025 30 16 14.8 h7 1PC 1 2NAC 14.8 06654006 59.99 SGD
Shipped after 2018-04-27
- 14.1 30 95 Cobalt HSS (high speed steel) HSSCo 14.1 0 to -25 - - - - 1PC 1 2NAC 14.1 06653936 63.99 SGD
Shipped after 2018-04-27
- 14.9 30 95 Cobalt HSS (high speed steel) HSSCo 14.9 0 to -25 - - - - 1PC 1 2NAC 14.9 06654015 59.99 SGD
Shipped after 2018-04-27
90 14 26 90 HSSCo cobalt HSS (high speed steel) - 0 - -0.025 26 16 14 h7 1PC 1 2NAC 14.0 06653927 40.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products