Buy more than* S$200* and get FREE SHIPPING

Natuck end mill 2 blades

Shank Diameter (phi mm)
20
Blade Length (mm)
35
Overall Length (mm)
105
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Shank Diameter Tolerance Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Shank Diameter Tolerance Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.9 0--25 - - - - - 17.9 1pc 1 2NAC 17.9 06654313 81.99 SGD
Shipped after 2018-01-24
17.1 0--25 - - - - - 17.1 1pc 1 2NAC 17.1 06654234 81.99 SGD
Shipped after 2018-01-24
- 0~-0.025 35 20 17.2 h7 105 17.2 1pc 1 2NAC 17.2 06654243 81.99 SGD
Shipped after 2018-01-24
17.4 0--25 - - - - - 17.4 1pc 1 2NAC 17.4 06654261 81.99 SGD
Shipped after 2018-01-24
17.7 0--25 - - - - - 17.7 1pc 1 2NAC 17.7 06654295 81.99 SGD
Shipped after 2018-01-24
17.8 0--25 - - - - - 17.8 1pc 1 2NAC 17.8 06654304 80.99 SGD
Shipped after 2018-01-24
- 0--0.025 35 20 17 h7 105 17 1pc 1 2NAC 17.0 06654225 66.99 SGD
Shipped after 2018-01-25
17.3 0--25 - - - - - 17.3 1pc 1 2NAC 17.3 06654252 81.99 SGD
Shipped after 2018-01-24
- 0--0.025 35 20 17.5 h7 105 17.5 1pc 1 2NAC 17.5 06654277 80.99 SGD
Shipped after 2018-01-25
17.6 0--25 - - - - - 17.6 1pc 1 2NAC 17.6 06654286 81.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products