Buy more than* S$200* and get FREE SHIPPING

Super hard end mill, double bladed

3.00 (1)
Shank Diameter Tolerance
h7
Helix Angle
Standard
...see all>
Product Options
ADD TO CART
Material Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cobalt HSS (high speed steel) HSSCo 0 to -0.02 25 10 9.0 75 1PC 1 2SE 9.0 06655205 27.99 SGD
Shipped after 2018-01-25
Cobalt HSS (high speed steel) HSSCo 0 to -0.020 25 10 9.5 75 1PC 1 2SE 9.5 06655214 26.99 SGD
Shipped after 2018-01-25
Cobalt HSS (high speed steel) HSSCo 0 to -0.020 12 8 3.5 60 1PC 1 2SE 3.5 06655092 20.99 SGD
In stock
Cobalt HSS (high speed steel) HSSCo 0 to -0.020 15 8 4.5 60 1PC 1 2SE 4.5 06655117 20.99 SGD
Shipped after 2018-01-25
Cobalt HSS (high speed steel) HSSCo 0 to -0.020 20 10 6.5 65 1PC 1 2SE 6.5 06655153 22.99 SGD
Shipped after 2018-01-25
Cobalt HSS (high speed steel) HSSCo 0 to -0.020 15 8 5.5 60 1PC 1 2SE 5.5 06655135 20.99 SGD
In stock
Cobalt HSS (high speed steel) HSSCo 0 to -0.02 20 10 7.0 65 1PC 1 2SE 7.0 06655162 21.99 SGD
Shipped after 2018-01-25
Cobalt HSS (high speed steel) HSSCo 0 to -0.020 20 10 7.5 65 1PC 1 2SE 7.5 06655171 25.99 SGD
Shipped after 2018-01-25
Cobalt HSS (high speed steel) HSSCo 0 to -0.02 25 10 8.5 75 1PC 1 2SE 8.5 06655196 26.99 SGD
Shipped after 2018-01-25
Cobalt high-speed steel HSSCo 0 to -0.02 12 8 4.0 60 1PC 1 2SE 4.0 06655101 20.99 SGD
In stock
Cobalt high-speed steel HSSCo 0 to -0.02 20 10 8.0 65 1PC 1 2SE 8.0 06655187 21.99 SGD
In stock
Cobalt high-speed steel HSSCo 0 to -0.02 2 6 1.0 50 1PC 1 2SE 1.0 06655047 26.99 SGD
In stock
HSSCo cobalt HSS (high speed steel) 0 to -0.020 3 6 1.5 50 1PC 1 2SE 1.5 06655056 24.99 SGD
In stock
Cobalt high-speed steel HSSCo 0 to -0.02 7 6 2.0 50 1PC 1 2SE 2.0 06655065 22.99 SGD
In stock
Cobalt high-speed steel HSSCo 0 to -0.020 7 6 2.5 50 1PC 1 2SE 2.5 06655074 22.99 SGD
In stock
Cobalt high-speed steel HSSCo 0 to -0.02 9 6 3.0 50 1PC 1 2SE 3.0 06655083 20.99 SGD
In stock
Cobalt high-speed steel HSSCo 0 to -0.02 15 8 5.0 60 1PC 1 2SE 5.0 06655126 20.99 SGD
In stock
HSSCo cobalt HSS (high speed steel) 0 to -0.02 15 8 6.0 60 1PC 1 2SE 6.0 06655144 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Groove cut of bamboo, drilling
3
From Japan
On 2015-01-24 21:24:47
It would be better if the sharpness lasted longer
This review is about item#06655074.

Related Products