Buy more than* S$200* and get FREE SHIPPING

Super hard end mill, double bladed

4.00 (1)
Shank Diameter Tolerance
h7
Helix Angle
Standard
...see all>
Product Options
ADD TO CART
Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.025 30 12 11 80 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 11.0 06655232 33.99 SGD
In stock
0 to -0.025 35 16 13 90 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 13.0 06655257 40.99 SGD
Shipped after 2018-01-24
0 to -0.025 35 16 14 90 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 14.0 06655266 40.99 SGD
Shipped after 2018-01-23
0 to -0.025 40 16 15 95 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 15.0 06655275 54.99 SGD
Shipped after 2018-01-23
0 to -0.025 40 16 16 95 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 16.0 06655284 48.99 SGD
Shipped after 2018-01-23
0 to -0.025 40 20 17 105 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 17.0 06655293 58.99 SGD
Shipped after 2018-01-22
0 to -0.025 40 20 18.0 105 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 18.0 06655302 58.99 SGD
Shipped after 2018-01-23
0 to -0.025 45 20 19 110 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 19.0 06655311 69.99 SGD
Shipped after 2018-01-22
0 to -0.02 25 10 10.0 75 Cobalt high-speed steel HSSCo 1PC 1 2SE 10.0 06655223 26.99 SGD
In stock
0 to -0.025 30 12 12.0 80 Cobalt high-speed steel HSSCo 1PC 1 2SE 12.0 06655241 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum cutting parts processing
4
From Japan
On 2017-05-26 15:02:00
Sharpness is very good and cost performance is good.
This review is about item#6655223.

Related Products