Buy more than* S$200* and get FREE SHIPPING

Super hard end mill, double bladed

Shank Diameter Tolerance
h7
Helix Angle
Standard
...see all>
Product Options
ADD TO CART
Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.025 50 25 24 120 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 24.0 06655363 99.99 SGD
Shipped after 2018-03-01
0 to -0.025 50 25 25.0 120 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 25.0 06655372 97.99 SGD
Shipped after 2018-03-02
0 to -0.025 55 25 27 125 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 27.0 06655397 139.99 SGD
Shipped after 2018-03-01
0 to -25 55 25 28.0 125 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 28.0 06655406 129.99 SGD
Shipped after 2018-02-28
0 to -25 55 25 29.0 125 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 29.0 06655415 159.99 SGD
Shipped after 2018-02-28
0 to -0.025 50 25 26 120 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 26.0 06655381 109.99 SGD
Shipped after 2018-03-01
0 to -0.025 45 20 21 110 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 21.0 06655336 83.99 SGD
Shipped after 2018-02-28
0 to -25 50 25 23.0 120 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 23.0 06655354 96.99 SGD
Shipped after 2018-03-01
0 to -0.025 45 20 20.0 110 Cobalt high-speed steel HSSCo 1PC 1 2SE 20.0 06655327 69.99 SGD
In stock
0 to -0.025 45 20 22 110 HSSCo cobalt HSS (high speed steel) 1PC 1 2SE 22.0 06655345 83.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products