Buy more than* S$200* and get FREE SHIPPING

Super hard end mill, double bladed

Shank Diameter Tolerance
h7
Helix Angle
Standard
...see all>
Product Options
ADD TO CART
Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -30 60 32 36.0 145 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 36.0 06655485 259.99 SGD
Shipped after 2018-04-26
0 to -30 65 32 37.0 150 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 37.0 06655494 279.99 SGD
Shipped after 2018-04-26
0 to -30 60 32 33.0 145 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 33.0 06655451 229.99 SGD
Shipped after 2018-04-26
0 to -30 65 32 38.0 150 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 38.0 06655503 279.99 SGD
Shipped after 2018-04-26
0 to -30 65 32 39.0 150 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 39.0 06655512 319.99 SGD
Shipped after 2018-04-26
0 to -30 60 32 31.0 145 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 31.0 06655433 199.99 SGD
Shipped after 2018-04-26
0 to -0.030 60 32 32 145 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 32.0 06655442 199.99 SGD
Shipped after 2018-04-26
0 to -30 60 32 34.0 145 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 34.0 06655467 229.99 SGD
Shipped after 2018-04-26
0 to -30 60 32 35.0 145 Cobalt HSS (high speed steel) HSSCo 1PC 1 2SE 35.0 06655476 229.99 SGD
Shipped after 2018-04-26
0 to -0.030 55 25 30 125 HSSCo cobalt HSS (high speed steel) 1PC 1 2SE 30.0 06655424 159.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products