Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

G standard end mill, 4 blades

Helix Angle
Standard
Surface Processing
G (TiN) coating
...see all>
Product Options
ADD TO CART
Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+0.025 to 0 30 12 80 11 Cobalt HSS (high speed steel) HSSCo 1PC 1 4GE 11.0 06659606 48.99 SGD
Shipped after 2018-06-21
+0.025 to 0 30 12 80 11.5 Cobalt HSS (high speed steel) HSSCo 1PC 1 4GE 11.5 06659615 65.99 SGD
Shipped after 2018-06-22
+0.025 to 0 35 16 90 12.5 Cobalt HSS (high speed steel) HSSCo 1PC 1 4GE 12.5 06659633 80.99 SGD
Shipped after 2018-06-21
+0.025 to 0 35 16 90 14 Cobalt HSS (high speed steel) HSSCo 1PC 1 4GE 14.0 06659667 59.99 SGD
In stock
+0.025 to 0 35 16 90 13 Cobalt HSS (high speed steel) HSSCo 1PC 1 4GE 13.0 06659642 60.99 SGD
Shipped after 2018-06-22
+0.025 to 0 35 16 90 13.5 Cobalt HSS (high speed steel) HSSCo 1PC 1 4GE 13.5 06659651 84.99 SGD
Shipped after 2018-06-22
+0.025 to 0 40 20 105 17.5 Cobalt HSS (high speed steel) HSSCo 1PC 1 4GE 17.5 06659737 119.99 SGD
Shipped after 2018-06-21
+0.025 to 0 45 20 110 19.5 Cobalt HSS (high speed steel) HSSCo 1PC 1 4GE 19.5 06659773 139.99 SGD
Shipped after 2018-06-22
+0.025 to 0 40 16 95 15.5 Cobalt HSS (high speed steel) HSSCo 1PC 1 4GE 15.5 06659694 91.99 SGD
Shipped after 2018-06-22
+0.025 to 0 40 20 105 16.5 Cobalt HSS (high speed steel) HSSCo 1PC 1 4GE 16.5 06659712 119.99 SGD
Shipped after 2018-06-22
+0.025 to 0 30 12 80 10.5 Cobalt HSS (high speed steel) HSSCo 1PC 1 4GE 10.5 06659597 65.99 SGD
Shipped after 2018-06-22
+0.025 to 0 40 16 95 14.5 Cobalt HSS (high speed steel) HSSCo 1PC 1 4GE 14.5 06659676 86.99 SGD
Shipped after 2018-06-21
+0.025 to 0 40 16 95 15 Cobalt HSS (high speed steel) HSSCo 1PC 1 4GE 15.0 06659685 64.99 SGD
Shipped after 2018-06-22
+0.025 to 0 45 20 110 18.5 Cobalt HSS (high speed steel) HSSCo 1PC 1 4GE 18.5 06659755 139.99 SGD
Shipped after 2018-06-21
+0.025 to 0 40 20 105 17 Cobalt HSS (high speed steel) HSSCo 1PC 1 4GE 17.0 06659721 86.99 SGD
Shipped after 2018-06-22
+0.025 to 0 40 20 105 18 Cobalt HSS (high speed steel) HSSCo 1PC 1 4GE 18.0 06659746 83.99 SGD
Shipped after 2018-06-22
+0.025 to 0 45 20 110 19 Cobalt HSS (high speed steel) HSSCo 1PC 1 4GE 19.0 06659764 96.99 SGD
Shipped after 2018-06-21
+0.020 - 0 25 10 75 10 Cobalt high-speed steel HSSCo 1PC 1 4GE 10.0 06659581 36.99 SGD
In stock
+0.025 - 0 30 12 80 12 HSSCo cobalt HSS (high speed steel) 1PC 1 4GE 12.0 06659624 48.99 SGD
In stock
+0.025 - 0 40 16 95 16 HSSCo cobalt HSS (high speed steel) 1PC 1 4GE 16.0 06659703 69.99 SGD
In stock
ADD TO CART

Related Products