Buy more than* S$200* and get FREE SHIPPING

Super hard end mill, 4 blades

3.67 (3)
Shank Diameter Tolerance
h7
Helix Angle
Standard
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Tolerance of Outside Diameter (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Material Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Tolerance of Outside Diameter (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Material Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - +0.020 to 0 12 8 4 60 Cobalt HSS (high speed steel) HSSCo - 1PC 1 4SE 4.0 06656246 21.99 SGD
In stock
- - - - +0.020 to 0 9 6 3 50 Cobalt HSS (high speed steel) HSSCo - 1PC 1 4SE 3.0 06656221 21.99 SGD
In stock
- - - - +0.020 to 0 7 6 2.5 50 Cobalt HSS (high speed steel) HSSCo - 1PC 1 4SE 2.5 06656212 24.99 SGD
In stock
- - - - +0.020 to 0 12 8 3.5 60 Cobalt HSS (high speed steel) HSSCo - 1PC 1 4SE 3.5 06656237 23.99 SGD
Shipped after 2018-05-24
- - - - +0.020 to 0 25 10 8.5 75 Cobalt HSS (high speed steel) HSSCo - 1PC 1 4SE 8.5 06656334 28.99 SGD
In stock
- - - - +0.020 to 0 25 10 9.5 75 Cobalt HSS (high speed steel) HSSCo - 1PC 1 4SE 9.5 06656352 28.99 SGD
Shipped after 2018-05-24
- - - - +0.020 to 0 20 10 7 65 Cobalt HSS (high speed steel) HSSCo - 1PC 1 4SE 7.0 06656307 24.99 SGD
In stock
7.5 10 20 65 +0.020 to 0 20 10 7.5 65 Cobalt HSS (high speed steel) HSSCo +20 to 0 1PC 1 4SE 7.5 06656316 26.99 SGD
Shipped after 2018-05-24
- - - - +0.020 to 0 15 8 4.5 60 Cobalt HSS (high speed steel) HSSCo - 1PC 1 4SE 4.5 06656255 22.99 SGD
Shipped after 2018-05-28
- - - - +0.020 to 0 15 8 5.5 60 Cobalt HSS (high speed steel) HSSCo - 1PC 1 4SE 5.5 06656273 23.99 SGD
Shipped after 2018-05-24
- - - - +0.020 to 0 20 10 6.5 65 Cobalt HSS (high speed steel) HSSCo - 1PC 1 4SE 6.5 06656291 28.99 SGD
In stock
- - - - +0.020 - 0 15 8 5 60 HSSCo cobalt HSS (high speed steel) - 1PC 1 4SE 5.0 06656264 21.99 SGD
In stock
- - - - +0.020 - 0 15 8 6 60 Cobalt high-speed steel HSSCo - 1PC 1 4SE 6.0 06656282 21.99 SGD
In stock
- - - - +0.020 - 0 20 10 8 65 HSSCo cobalt HSS (high speed steel) - 1PC 1 4SE 8.0 06656325 24.99 SGD
In stock
- - - - +0.020 - 0 25 10 9 75 Cobalt high-speed steel HSSCo - 1PC 1 4SE 9.0 06656343 27.99 SGD
Shipped after 2018-05-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Cutting with a milling machine
1
From Japan
On 2017-05-25 15:46:20
I usually purchased the end mill of the TiAlN coat of the monotaro brand, but I purchased the product because there was no blade diameter of 5.5 mm. Soon the blade spilled and ramped up on the workpiece, the hardships took place in the water bubbles. I will not buy it again.
This review is about item#6656273.
When machining with a milling machine
5
From Japan
On 2017-04-05 17:50:16
Milling was the first time, but it was used for side cutting. I am satisfied that I can process as I expected.
This review is about item#6656221.
Key groove processing
5
From Japan
On 2013-12-23 13:17:33
It is key groove processing with a drilling machine, but the optimum rotation number is well understood I tried it properly but is it feel like it is not possible and not possible? I can use it well enough.
This review is about item#06656264.

Related Products