Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super hard end mill, 4 blades

Shank Diameter Tolerance
h7
Helix Angle
Standard
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Tolerance of Outside Diameter (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Material Tolerance (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Tolerance of Outside Diameter (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Material Tolerance (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - +0.025 to 0 55 25 27 125 Cobalt HSS (high speed steel) HSSCo - - 1PC 1 4SE 27.0 06656535 139.99 SGD
Shipped after 2018-06-22
25 55 125 +0.025 to 0 55 25 28 125 Cobalt HSS (high speed steel) HSSCo +25 to 0 28.0 1PC 1 4SE 28.0 06656544 139.99 SGD
Shipped after 2018-06-22
25 55 125 +0.025 to 0 55 25 29 125 Cobalt HSS (high speed steel) HSSCo +25 to 0 29.0 1PC 1 4SE 29.0 06656553 169.99 SGD
Shipped after 2018-06-22
20 45 110 +0.025 to 0 45 20 21 110 Cobalt HSS (high speed steel) HSSCo +25 to 0 21.0 1PC 1 4SE 21.0 06656474 92.99 SGD
Shipped after 2018-06-22
- - - +0.025 to 0 45 20 22 110 Cobalt HSS (high speed steel) HSSCo - - 1PC 1 4SE 22.0 06656483 92.99 SGD
Shipped after 2018-06-26
- - - +0.025 to 0 50 25 24 120 Cobalt HSS (high speed steel) HSSCo - - 1PC 1 4SE 24.0 06656501 119.99 SGD
Shipped after 2018-06-25
- - - +0.025 to 0 50 25 25 120 Cobalt HSS (high speed steel) HSSCo - - 1PC 1 4SE 25.0 06656517 119.99 SGD
Shipped after 2018-06-25
- - - +0.025 to 0 50 25 26 120 Cobalt HSS (high speed steel) HSSCo - - 1PC 1 4SE 26.0 06656526 119.99 SGD
Shipped after 2018-06-22
25 50 120 +0.025 to 0 50 25 23 120 Cobalt HSS (high speed steel) HSSCo +25 to 0 23.0 1PC 1 4SE 23.0 06656492 119.99 SGD
Shipped after 2018-06-25
- - - +0.025 - 0 45 20 20 110 HSSCo cobalt HSS (high speed steel) - - 1PC 1 4SE 20.0 06656465 78.99 SGD
In stock
ADD TO CART

Related Products