Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

AG-SUS drill, regular

5.00 (2)
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel
Shank Diameter d (phi mm)
3
Point Angle (Degree)
135
Tolerance
h7
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Helix Angle Surface Processing Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Helix Angle Surface Processing Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 1.5 Surireki grinding High helix AG (TiAlN) Court 50 1PC 1 AGSUSR 1.5 06340503 8.99 SGD
Shipped after 2018-06-25
20 1.7 Surireki grinding High helix AG (TiAlN) Court 56 1PC 1 AGSUSR 1.7 06340521 7.99 SGD
Shipped after 2018-06-25
22 1.8 Surireki grinding High helix AG (TiAlN) Court 56 1PC 1 AGSUSR 1.8 06340537 7.99 SGD
Shipped after 2018-06-22
16 1.2 Tsureki grinding High helix AG (TiAlN) Court 50 1PC 1 AGSUSR 1.2 06340476 8.99 SGD
Shipped after 2018-06-22
16 1.3 Tsureki grinding High helix AG (TiAlN) Court 50 1PC 1 AGSUSR 1.3 06340485 8.99 SGD
Shipped after 2018-06-22
18 1.4 Tsureki grinding High helix AG (TiAlN) Court 50 1PC 1 AGSUSR 1.4 06340494 8.99 SGD
Shipped after 2018-06-25
12 1 Tsureki grinding High helix AG (TiAlN) Court 50 1PC 1 AGSUSR 1.0 06340451 9.99 SGD
Shipped after 2018-07-24
14 1.1 Tsureki grinding High helix AG (TiAlN) Court 50 1PC 1 AGSUSR 1.1 06340467 8.99 SGD
Shipped after 2018-06-25
22 1.9 Surireki grinding High helix AG (TiAlN) Court 56 1PC 1 AGSUSR 1.9 06340546 7.99 SGD
Shipped after 2018-06-22
20 1.6 Three rake grinding Strong kinks AG (TiAlN) coat 56 1PC 1 AGSUSR 1.6 06340512 8.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for belt comma production of watch
5
From Japan
On 2016-04-15 14:44:16
We used this size SUS 304 for drilling, but a hole of 15 mm length was completed without problems. Besides, I used this drill of Nazi from 1.0 to 1.8 mm, but it was the best sharpness.
This review is about item#06340467.
With parts making of SUS 304 · · ·
5
From Japan
On 2015-04-30 13:10:31
Cutting fluid is soapy water, it is satisfactory because it can do beautiful hole processing without problem. Because it is regular, the groove length of 15 mm is also satisfactory.
This review is about item#06340476.

Related Products