Buy more than* S$200* and get FREE SHIPPING

AG-SUS drill, regular

5.00 (1)
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel
Shank Diameter d (phi mm)
3
Geometry of Drill Flank
Surireki grinding
Surface Processing
AG (TiAlN) Court
Point Angle (Degree)
135
Tolerance
h7
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Helix Angle Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Helix Angle Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 2.5 Strength twist 64 1PC 1 AGSUSR 2.5 06340607 7.99 SGD
Shipped after 2018-02-22
24 2 High helix 56 1PC 1 AGSUSR 2.0 06340555 10.99 SGD
Shipped after 2018-02-22
25 2.3 High helix 56 1PC 1 AGSUSR 2.3 06340582 9.99 SGD
Shipped after 2018-02-21
24 2.1 High helix 56 1PC 1 AGSUSR 2.1 06340564 9.99 SGD
Shipped after 2018-02-21
25 2.2 High helix 56 1PC 1 AGSUSR 2.2 06340573 9.99 SGD
Shipped after 2018-02-21
30 2.4 High helix 64 1PC 1 AGSUSR 2.4 06340591 12.99 SGD
Shipped after 2018-02-22
30 2.6 High helix 64 1PC 1 AGSUSR 2.6 06340616 8.99 SGD
In stock
33 2.7 High helix 64 1PC 1 AGSUSR 2.7 06340625 8.99 SGD
Shipped after 2018-02-21
33 2.8 High helix 64 1PC 1 AGSUSR 2.8 06340634 12.99 SGD
Shipped after 2018-02-21
33 2.9 High helix 64 1PC 1 AGSUSR 2.9 06340643 12.99 SGD
Shipped after 2018-02-21
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel
5
From Japan
On 2016-01-26 17:44:14
Anyway, I think that this is the best match for SUS. There is nothing left. Because it is good! It is! It is!
This review is about item#06340616.

Related Products