Buy more than* S$200* and get FREE SHIPPING

DLC high-speed twist drill

Shank Diameter d (phi mm)
3
Point Angle (Degree)
135
Shank Diameter (phi mm)
3
Tolerance
h7
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Geometry of Drill Flank Helix Angle Surface Processing Overall Length L (mm) Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Flute Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Geometry of Drill Flank Helix Angle Surface Processing Overall Length L (mm) Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Flute Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.2 Surireki grinding High helix DLC Court 56 2.2 25 56 HSS (high speed steel) HSS 25 1PC 1 DLCHD 2.2 05852892 8.99 SGD
Shipped after 2018-01-24
2.9 Surireki grinding High helix DLC Court 64 2.9 33 64 HSS (high speed steel) HSS 33 1PC 1 DLCHD 2.9 05852962 9.99 SGD
Shipped after 2018-01-24
2.4 Surireki grinding High helix DLC Court 64 2.4 30 64 HSS (high speed steel) HSS 30 1PC 1 DLCHD 2.4 05852917 8.99 SGD
Shipped after 2018-01-25
2.7 Surireki grinding High helix DLC Court 64 2.7 33 64 HSS (high speed steel) HSS 33 1PC 1 DLCHD 2.7 05852944 8.99 SGD
Shipped after 2018-01-24
2.3 Surireki grinding High helix DLC Court 56 2.3 25 56 HSS (high speed steel) HSS 25 1PC 1 DLCHD 2.3 05852901 8.99 SGD
Shipped after 2018-01-24
2.8 Surireki grinding High helix DLC Court 64 2.8 33 64 HSS (high speed steel) HSS 33 1PC 1 DLCHD 2.8 05852953 11.99 SGD
Shipped after 2018-01-25
2 Surireki grinding High helix DLC Court 56 2 24 56 HSS (high speed steel) HSS 24 1PC 1 DLCHD 2.0 05852874 7.99 SGD
Shipped after 2018-01-22
2.1 Surireki grinding High helix DLC Court 56 2.1 24 56 HSS (high speed steel) HSS 24 1PC 1 DLCHD 2.1 05852883 15.99 SGD
Shipped after 2018-01-25
2.6 Surireki grinding Strength twist DLC Court 64 2.6 30 64 HSS (high speed steel) HSS 30 1PC 1 DLCHD 2.6 05852935 8.99 SGD
Shipped after 2018-01-24
2.5 Three rake grinding Strong kinks DLC coat 64 2.5 30 64 High speed steel (HSS) 30 1PC 1 DLCHD 2.5 05852926 7.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products