Buy more than* S$200* and get FREE SHIPPING

DLC HSS drill

5.00 (1)
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Point Angle (Degree)
135
Tolerance
h7
...see all>
Product Options
ADD TO CART
Shank Diameter d (phi mm) Blade Diameter D (phi mm) Geometry of Drill Flank Helix Angle Surface Processing Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) Flute Length l (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Blade Diameter D (phi mm) Geometry of Drill Flank Helix Angle Surface Processing Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) Flute Length l (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 3.8 Surireki grinding High helix DLC Court 75 3.8 4 43 75 43 HSS (high speed steel) HSS 1PC 1 DLCHD 3.8 05853057 9.99 SGD
Shipped after 2018-04-25
4 3.2 Surireki grinding High helix DLC Court 71 3.2 4 36 71 36 HSS (high speed steel) HSS 1PC 1 DLCHD 3.2 05852996 8.99 SGD
Shipped after 2018-04-23
4 3.1 Surireki grinding High helix DLC Court 71 3.1 4 36 71 36 HSS (high speed steel) HSS 1PC 1 DLCHD 3.1 05852987 8.99 SGD
Shipped after 2018-04-25
4 3.6 Surireki grinding High helix DLC Court 71 3.6 4 39 71 39 HSS (high speed steel) HSS 1PC 1 DLCHD 3.6 05853032 9.99 SGD
Shipped after 2018-04-25
4 3.7 Surireki grinding High helix DLC Court 71 3.7 4 39 71 39 HSS (high speed steel) HSS 1PC 1 DLCHD 3.7 05853041 9.99 SGD
Shipped after 2018-04-25
4 3.9 Surireki grinding High helix DLC Court 75 3.9 4 43 75 43 HSS (high speed steel) HSS 1PC 1 DLCHD 3.9 05853066 9.99 SGD
Shipped after 2018-04-25
4 3.4 Surireki grinding Strength twist DLC Court 71 3.4 4 39 71 39 HSS (high speed steel) HSS 1PC 1 DLCHD 3.4 05853014 8.99 SGD
Shipped after 2018-04-23
3 3 Three rake grinding Torsion strength DLC coating 64 3 3 33 64 33 High-speed-steel (HSS) 1PC 1 DLCHD 3 05852971 6.99 SGD
Shipped after 2018-04-23
4 3.3 Three rake grinding Torsion strength DLC coating 71 3.3 4 36 71 36 High-speed-steel (HSS) 1PC 1 DLCHD 3.3 05853005 8.99 SGD
Shipped after 2018-05-22
4 3.5 Three rake grinding Torsion strength DLC coating 71 3.5 4 39 71 39 High-speed-steel (HSS) 1PC 1 DLCHD 3.5 05853023 8.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is different from ordinary steel
5
From Japan
On 2017-02-20 13:08:30
Aluminum stopped attaching much to the teeth of the drill. If possible, I want something with a longer groove length.
This review is about item#5852971.

Related Products