Buy more than* S$200* and get FREE SHIPPING

DLC HSS drill

5.00 (1)
Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Point Angle (Degree)
135
Tolerance
h7
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Material Shank Diameter d (phi mm) Blade Diameter D (phi mm) Geometry of Drill Flank Helix Angle Surface Processing Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Material Shank Diameter d (phi mm) Blade Diameter D (phi mm) Geometry of Drill Flank Helix Angle Surface Processing Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43 HSS (high speed steel) HSS 6 4.1 Surireki grinding High helix DLC Court 89 4.1 6 43 89 1PC 1 DLCHD 4.1 05853084 12.99 SGD
Shipped after 2018-05-31
43 HSS (high speed steel) HSS 6 4.2 Surireki grinding High helix DLC Court 89 4.2 6 43 89 1PC 1 DLCHD 4.2 05853093 10.99 SGD
In stock
47 HSS (high speed steel) HSS 6 4.6 Surireki grinding High helix DLC Court 89 4.6 6 47 89 1PC 1 DLCHD 4.6 05853136 15.99 SGD
Shipped after 2018-05-30
47 HSS (high speed steel) HSS 6 4.7 Surireki grinding High helix DLC Court 89 4.7 6 47 89 1PC 1 DLCHD 4.7 05853145 13.99 SGD
Shipped after 2018-05-30
52 HSS (high speed steel) HSS 6 4.8 Surireki grinding High helix DLC Court 94 4.8 6 52 94 1PC 1 DLCHD 4.8 05853154 13.99 SGD
Shipped after 2018-05-31
47 HSS (high speed steel) HSS 6 4.4 Surireki grinding High helix DLC Court 89 4.4 6 47 89 1PC 1 DLCHD 4.4 05853111 15.99 SGD
Shipped after 2018-05-30
52 HSS (high speed steel) HSS 6 4.9 Surireki grinding High helix DLC Court 94 4.9 6 52 94 1PC 1 DLCHD 4.9 05853163 17.99 SGD
Shipped after 2018-05-31
43 High-speed-steel (HSS) 4 4 Three rake grinding Torsion strength DLC coating 75 4 4 43 75 1PC 1 DLCHD 4 05853075 9.99 SGD
In stock
47 High speed steel (HSS) 6 4.3 Three rake grinding Strong kinks DLC coat 89 4.3 6 47 89 1PC 1 DLCHD 4.3 05853102 12.99 SGD
In stock
47 High-speed-steel (HSS) 6 4.5 Three rake grinding Torsion strength DLC coating 89 4.5 6 47 89 1PC 1 DLCHD 4.5 05853127 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Floating craft
5
From Japan
On 2013-01-18 18:40:52
Although it is an individual, fishing has become a hobby so I started to create my own lifting, it is 20 years. I was particularly concerned about lead drilling. I bought a drill for various purposes at the center of the gym, but it is not useful at all, because lead seems to be weak and soft to heat, the hole becomes bigger as it is repeated many times, but the drill also gets hot and it gets hot for the next work I can not move. And if you blurred your friends who worked at a precision factory, try using this drill and try it out, it looks like a lie and the cut is also beautiful, the cutting edge does not stick to the blade and it looks like a spring I went out to. I felt that it was a wonderful drill. And I searched for this site to get more. Thank you, Mr. Monotaro. And nachi drill a million years old.
This review is about item#05853075.

Related Products