Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DLC HSS drill

Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Point Angle (Degree)
135
Shank Diameter (phi mm)
6
Tolerance
h7
...see all>
Product Options
ADD TO CART
Overall Length (mm) Material Flute Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Geometry of Drill Flank Helix Angle Surface Processing Overall Length L (mm) Blade Diameter (phi mm) Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material Flute Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Geometry of Drill Flank Helix Angle Surface Processing Overall Length L (mm) Blade Diameter (phi mm) Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
94 HSS (high speed steel) HSS 52.0 6.0 5.2 Surireki grinding High helix DLC Court 94.0 5.2 52 1PC 1 DLCHD 5.2 05853197 13.99 SGD
Shipped after 2018-06-28
99 HSS (high speed steel) HSS 57.0 6.0 5.6 Surireki grinding High helix DLC Court 99.0 5.6 57 1PC 1 DLCHD 5.6 05853233 19.99 SGD
Shipped after 2018-06-27
99 HSS (high speed steel) HSS 57.0 6.0 5.7 Surireki grinding High helix DLC Court 99.0 5.7 57 1PC 1 DLCHD 5.7 05853242 19.99 SGD
Shipped after 2018-06-27
94 HSS (high speed steel) HSS 52.0 6.0 5.3 Surireki grinding High helix DLC Court 94.0 5.3 52 1PC 1 DLCHD 5.3 05853206 21.99 SGD
Shipped after 2018-06-27
99 HSS (high speed steel) HSS 57.0 6.0 5.4 Surireki grinding High helix DLC Court 99.0 5.4 57 1PC 1 DLCHD 5.4 05853215 16.99 SGD
Shipped after 2018-06-27
99 HSS (high speed steel) HSS 57.0 6.0 5.8 Surireki grinding High helix DLC Court 99.0 5.8 57 1PC 1 DLCHD 5.8 05853251 19.99 SGD
Shipped after 2018-06-28
99 HSS (high speed steel) HSS 57.0 6.0 5.9 Surireki grinding High helix DLC Court 99.0 5.9 57 1PC 1 DLCHD 5.9 05853267 24.99 SGD
Shipped after 2018-06-27
94 High speed steel (HSS) 52 6 5 Three rake grinding Strong kinks DLC coat 94 5 52 1PC 1 DLCHD 5 05853172 12.99 SGD
Shipped after 2018-06-25
94 High speed steel (HSS) 52 6 5.1 Three rake grinding Strong kinks DLC coat 94 5.1 52 1PC 1 DLCHD 5.1 05853181 12.99 SGD
Shipped after 2018-06-25
99 High-speed-steel (HSS) 57 6 5.5 Three rake grinding Torsion strength DLC coating 99 5.5 57 1PC 1 DLCHD 5.5 05853224 13.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products