Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DLC HSS drill

Purpose
Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys
Point Angle (Degree)
135
Tolerance
h7
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Material Shank Diameter d (phi mm) Blade Diameter D (phi mm) Geometry of Drill Flank Helix Angle Surface Processing Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Material Shank Diameter d (phi mm) Blade Diameter D (phi mm) Geometry of Drill Flank Helix Angle Surface Processing Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63.0 HSS (high speed steel) HSS 8.0 6.1 Surireki grinding High helix DLC Court 107.0 6.1 8 63 107 1PC 1 DLCHD 6.1 05853285 24.99 SGD
Shipped after 2018-06-22
69.0 HSS (high speed steel) HSS 8.0 6.9 Surireki grinding High helix DLC Court 113.0 6.9 8 69 113 1PC 1 DLCHD 6.9 05853364 26.99 SGD
Shipped after 2018-06-22
63.0 HSS (high speed steel) HSS 8.0 6.5 Surireki grinding High helix DLC Court 107.0 6.5 8 63 107 1PC 1 DLCHD 6.5 05853321 19.99 SGD
Shipped after 2018-06-25
63.0 HSS (high speed steel) HSS 8.0 6.3 Surireki grinding High helix DLC Court 107.0 6.3 8 63 107 1PC 1 DLCHD 6.3 05853303 24.99 SGD
Shipped after 2018-06-22
63.0 HSS (high speed steel) HSS 8.0 6.4 Surireki grinding High helix DLC Court 107.0 6.4 8 63 107 1PC 1 DLCHD 6.4 05853312 20.99 SGD
Shipped after 2018-06-22
63.0 HSS (high speed steel) HSS 8.0 6.7 Surireki grinding High helix DLC Court 107.0 6.7 8 63 107 1PC 1 DLCHD 6.7 05853346 22.99 SGD
Shipped after 2018-06-22
63.0 HSS (high speed steel) HSS 8.0 6.2 Surireki grinding High helix DLC Court 107.0 6.2 8 63 107 1PC 1 DLCHD 6.2 05853294 22.99 SGD
Shipped after 2018-06-22
63.0 HSS (high speed steel) HSS 8.0 6.6 Surireki grinding High helix DLC Court 107.0 6.6 8 63 107 1PC 1 DLCHD 6.6 05853337 22.99 SGD
Shipped after 2018-06-25
57 High-speed-steel (HSS) 6 6 Three rake grinding Torsion strength DLC coating 99 6 6 57 99 1PC 1 DLCHD 6 05853276 18.99 SGD
In stock
69 High speed steel (HSS) 8 6.8 Three rake grinding Strong kinks DLC coat 113 6.8 8 69 113 1PC 1 DLCHD 6.8 05853355 22.99 SGD
In stock
ADD TO CART

Related Products