Buy more than* S$200* and get FREE SHIPPING

Long Drill Bit

Flute Length l (mm)
60
Blade Diameter D (phi mm)
2.0
Thinning Shape of Drills
XH-shaped thinning
Helix Angle
Strength twist
Surface Processing
G (TiN) Court
Overall Length L (mm)
150
Point Angle (Degree)
125
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy
Tolerance
h8
Material
Cobalt HSS (high speed steel) HSSCo
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GLSD 2.0x150 06632482 26.26 SGD
In stock
ADD TO CART

Related Products