Buy more than* S$200* and get FREE SHIPPING

G long drill

Point Angle (Degree)
125
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy
Tolerance
h8
...see all>
Product Options
ADD TO CART
Material Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Helix Angle Surface Processing Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Helix Angle Surface Processing Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cobalt HSS (high speed steel) HSSCo 120 4.9 XH-shaped thinning High helix G (TiN) coated 250 1PC 1 GLSD 4.9x250 06633173 60.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 100 4.9 XH-shaped thinning High helix G (TiN) coated 200 1PC 1 GLSD 4.9x200 06633164 49.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 75 4.9 XH-shaped thinning High helix G (TiN) coated 150 1PC 1 GLSD 4.9x150 06633155 41.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 120 4.8 XH-shaped thinning High helix G (TiN) coated 250 1PC 1 GLSD 4.8x250 06633146 60.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 100 4.8 XH-shaped thinning High helix G (TiN) coated 200 1PC 1 GLSD 4.8x200 06633137 49.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 75 4.8 XH-shaped thinning High helix G (TiN) coated 150 1PC 1 GLSD 4.8x150 06633121 41.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 120 4.7 XH-shaped thinning High helix G (TiN) coated 250 1PC 1 GLSD 4.7x250 06633112 60.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 100 4.7 XH-shaped thinning High helix G (TiN) coated 200 1PC 1 GLSD 4.7x200 06633103 49.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 75 4.7 XH-shaped thinning High helix G (TiN) coated 150 1PC 1 GLSD 4.7x150 06633094 41.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 120 4.6 XH-shaped thinning High helix G (TiN) coated 250 1PC 1 GLSD 4.6x250 06633085 60.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 100 4.6 XH-shaped thinning High helix G (TiN) coated 200 1PC 1 GLSD 4.6x200 06633076 49.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 75 4.6 XH-shaped thinning High helix G (TiN) coated 150 1PC 1 GLSD 4.6x150 06633067 41.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 120 4.5 XH-shaped thinning High helix G (TiN) coated 250 1PC 1 GLSD 4.5x250 06633051 55.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 100 4.5 XH-shaped thinning High helix G (TiN) coated 200 1PC 1 GLSD 4.5x200 06633042 47.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 75 4.5 XH-shaped thinning High helix G (TiN) coated 150 1PC 1 GLSD 4.5x150 06633033 40.99 SGD
Shipped after 2018-01-19
Cobalt HSS (high speed steel) HSSCo 120 4.4 XH-shaped thinning High helix G (TiN) coated 250 1PC 1 GLSD 4.4x250 06633024 55.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 100 4.4 XH-shaped thinning High helix G (TiN) coated 200 1PC 1 GLSD 4.4x200 06633015 47.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 75 4.4 XH-shaped thinning High helix G (TiN) coated 150 1PC 1 GLSD 4.4x150 06633006 40.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 120 4.3 XH-shaped thinning High helix G (TiN) coated 250 1PC 1 GLSD 4.3x250 06632997 55.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 100 4.3 XH-shaped thinning High helix G (TiN) coated 200 1PC 1 GLSD 4.3x200 06632981 47.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 75 4.3 XH-shaped thinning High helix G (TiN) coated 150 1PC 1 GLSD 4.3x150 06632972 40.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 120 4.2 XH-shaped thinning High helix G (TiN) coated 250 1PC 1 GLSD 4.2x250 06632963 55.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 100 4.2 XH-shaped thinning High helix G (TiN) coated 200 1PC 1 GLSD 4.2x200 06632954 47.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 75 4.2 XH-shaped thinning High helix G (TiN) coated 150 1PC 1 GLSD 4.2x150 06632945 40.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 120 4.1 XH-shaped thinning High helix G (TiN) coated 250 1PC 1 GLSD 4.1x250 06632936 55.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 100 4.1 XH-shaped thinning High helix G (TiN) coated 200 1PC 1 GLSD 4.1x200 06632927 47.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 75 4.1 XH-shaped thinning High helix G (TiN) coated 150 1PC 1 GLSD 4.1x150 06632911 40.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 120 4.0 XH-shaped thinning High helix G (TiN) coated 250 1PC 1 GLSD 4.0x250 06632902 49.99 SGD
Shipped after 2018-01-23
HSSCo cobalt HSS (high speed steel) 75 4.0 XH type thinning Strong kinks G (TiN) coat 150 1PC 1 GLSD 4.0x150 06632884 36.99 SGD
In stock
HSSCo cobalt HSS (high speed steel) 100 4.0 XH type thinning Strong kinks G (TiN) coat 200 1PC 1 GLSD 4.0x200 06632893 41.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products