Buy more than* S$200* and get FREE SHIPPING

G long drill

5.00 (1)
Point Angle (Degree)
125
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy
Tolerance
h8
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Helix Angle Surface Processing Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Helix Angle Surface Processing Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 5.9 XH-shaped thinning High helix G (TiN) coated 250 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.9x250 06633496 73.99 SGD
Shipped after 2018-02-26
150 5.5 XH-shaped thinning High helix G (TiN) coated 300 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.5x300 06633374 119.99 SGD
Shipped after 2018-02-26
100 5.2 XH-shaped thinning High helix G (TiN) coated 200 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.2x200 06633261 55.99 SGD
Shipped after 2018-02-23
75 5.2 XH-shaped thinning High helix G (TiN) coated 150 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.2x150 06633252 45.99 SGD
Shipped after 2018-02-26
100 5.1 XH-shaped thinning High helix G (TiN) coated 200 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.1x200 06633234 55.99 SGD
Shipped after 2018-02-26
75 5.1 XH-shaped thinning High helix G (TiN) coated 150 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.1x150 06633225 45.99 SGD
Shipped after 2018-02-26
100 5.0 XH-shaped thinning High helix G (TiN) coated 200 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.0x200 06633191 49.99 SGD
In stock
100 5.9 XH-shaped thinning High helix G (TiN) coated 200 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.9x200 06633487 60.99 SGD
Shipped after 2018-02-26
100 5.6 XH-shaped thinning High helix G (TiN) coated 200 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.6x200 06633392 60.99 SGD
Shipped after 2018-02-26
75 5.6 XH-shaped thinning High helix G (TiN) coated 150 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.6x150 06633383 48.99 SGD
Shipped after 2018-02-26
75 5.9 XH-shaped thinning High helix G (TiN) coated 150 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.9x150 06633471 48.99 SGD
Shipped after 2018-02-26
100 5.8 XH-shaped thinning High helix G (TiN) coated 200 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.8x200 06633453 60.99 SGD
Shipped after 2018-02-26
100 5.7 XH-shaped thinning High helix G (TiN) coated 200 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.7x200 06633426 60.99 SGD
Shipped after 2018-02-26
75 5.4 XH-shaped thinning High helix G (TiN) coated 150 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.4x150 06633313 45.99 SGD
Shipped after 2018-02-26
75 5.7 XH-shaped thinning High helix G (TiN) coated 150 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.7x150 06633417 48.99 SGD
Shipped after 2018-02-26
120 5.6 XH-shaped thinning High helix G (TiN) coated 250 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.6x250 06633401 73.99 SGD
Shipped after 2018-02-26
120 5.5 XH-shaped thinning High helix G (TiN) coated 250 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.5x250 06633365 65.99 SGD
Shipped after 2018-02-26
75 5.5 XH-shaped thinning High helix G (TiN) coated 150 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.5x150 06633347 45.99 SGD
Shipped after 2018-02-26
120 5.4 XH-shaped thinning High helix G (TiN) coated 250 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.4x250 06633331 65.99 SGD
Shipped after 2018-02-26
100 5.4 XH-shaped thinning High helix G (TiN) coated 200 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.4x200 06633322 55.99 SGD
Shipped after 2018-02-26
100 5.3 XH-shaped thinning High helix G (TiN) coated 200 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.3x200 06633295 55.99 SGD
Shipped after 2018-02-26
75 5.3 XH-shaped thinning High helix G (TiN) coated 150 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.3x150 06633286 45.99 SGD
Shipped after 2018-02-26
120 5.2 XH-shaped thinning High helix G (TiN) coated 250 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.2x250 06633277 65.99 SGD
Shipped after 2018-02-26
120 5.8 XH-shaped thinning High helix G (TiN) coated 250 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.8x250 06633462 73.99 SGD
Shipped after 2018-02-26
100 5.5 XH-shaped thinning High helix G (TiN) coated 200 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.5x200 06633356 55.99 SGD
Shipped after 2018-02-26
150 5.0 XH-shaped thinning High helix G (TiN) coated 300 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.0x300 06633216 119.99 SGD
Shipped after 2018-02-26
120 5.0 XH-shaped thinning High helix G (TiN) coated 250 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.0x250 06633207 60.99 SGD
Shipped after 2018-02-26
75 5.8 XH-shaped thinning High helix G (TiN) coated 150 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.8x150 06633444 48.99 SGD
Shipped after 2018-02-26
120 5.7 XH-shaped thinning High helix G (TiN) coated 250 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.7x250 06633435 73.99 SGD
Shipped after 2018-02-26
120 5.3 XH-shaped thinning High helix G (TiN) coated 250 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.3x250 06633304 65.99 SGD
Shipped after 2018-02-26
120 5.1 XH-shaped thinning High helix G (TiN) coated 250 Cobalt HSS (high speed steel) HSSCo 1PC 1 GLSD 5.1x250 06633243 65.99 SGD
Shipped after 2018-02-26
75 5.0 XH type thinning Strong kinks G (TiN) coat 150 HSSCo cobalt HSS (high speed steel) 1PC 1 GLSD 5.0x150 06633182 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shaft long hole
5
From Japan
On 2017-11-03 15:32:53
I am satisfied because the tilt angle is tight, so it is good for kiliko
This review is about item#6633295.

Related Products