Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

G long drill

3.00 (1)
Thinning Shape of Drills
XH-shaped thinning
Surface Processing
G (TiN) coated
Point Angle (Degree)
125
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy
Tolerance
h8
Material
Cobalt HSS (high speed steel) HSSCo
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Helix Angle Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Helix Angle Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 6 Strength twist 150 1PC 1 GLSD 6.0x150 06633505 48.99 SGD
In stock
120 6.5 High helix 250 1PC 1 GLSD 6.5x250 06633557 80.99 SGD
Shipped after 2018-05-07
100 6.5 High helix 200 1PC 1 GLSD 6.5x200 06633541 67.99 SGD
Shipped after 2018-05-02
100 6.8 High helix 200 1PC 1 GLSD 6.8x200 06633575 75.99 SGD
Shipped after 2018-05-28
120 6.0 High helix 250 1PC 1 GLSD 6.0x250 06633523 73.99 SGD
Shipped after 2018-05-02
150 6.0 High helix 300 1PC 1 GLSD 6.0x300 06633532 129.99 SGD
Shipped after 2018-05-02
150 6.5 High helix 300 1PC 1 GLSD 6.5x300 06633566 169.99 SGD
Shipped after 2018-05-07
100 6.0 High helix 200 1PC 1 GLSD 6.0x200 06633514 60.99 SGD
In stock
150 6.8 High helix 300 1PC 1 GLSD 6.8x300 06633593 169.99 SGD
Shipped after 2018-05-07
120 6.8 High helix 250 1PC 1 GLSD 6.8x250 06633584 82.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Tap on broken baked bolts
3
From Japan
On 2017-04-08 17:09:51
I purchased it from just a long drill hanger can not exceed the moonlight.
This review is about item#6633505.

Related Products