Buy more than* S$200* and get FREE SHIPPING

Stainless steel drills, 10 piece set

5.00 (1)
Helix Angle
Strong twist
Case Dimension (mm)
About 70x127x16
Material
Cobalt high-speed steel HSSCo
Set Contents
phi 2.0-phi 6.0 (? 1 mm) and phi 2.5, phi 3.2, 3.5 phi, phi 4.5, 4.8 (mm) phi 1
Description 2
Clean drilling of difficult to cut materials
Specification
With a transparent case
Application
For stainless steel, iron, steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PC) 1 COSET10 03378365 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of various steel materials
5
From Japan
On 2015-06-18 22:41:49
Since it is made by NACHI, there is no problem at all. We want the price to be a little cheaper!
This review is about item#03378365.

Related Products