Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SG-ESS short drill

Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Shank Diameter d (phi mm)
12
Helix Angle
Standard
Point Angle (Degree)
135
Tolerance
h7
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47 11.1 Surireki grinding 104 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 11.10 05856505 50.99 SGD
Shipped after 2018-06-27
47 11.6 Surireki grinding 104 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 11.60 05856557 55.99 SGD
Shipped after 2018-06-26
51 11.9 Surireki grinding 108 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 11.90 05856584 55.99 SGD
Shipped after 2018-06-27
47 11.4 Surireki grinding 104 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 11.40 05856532 50.99 SGD
Shipped after 2018-06-26
47 11.5 Surireki grinding 104 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 11.5 05856541 59.99 SGD
Shipped after 2018-06-27
47 11.8 Surireki grinding 104 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 11.80 05856575 55.99 SGD
Shipped after 2018-06-27
47 11.2 Surireki grinding 104 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 11.20 05856514 50.99 SGD
Shipped after 2018-06-26
47 11.3 Surireki grinding 104 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 11.30 05856523 50.99 SGD
Shipped after 2018-06-26
47 11.7 Surireki grinding 104 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 11.70 05856566 55.99 SGD
Shipped after 2018-06-27
47 11 Three rake grinding 104 Fine powder HSS (high speed steel)FAX 1PC 1 SG-ESS 11.0 05856496 45.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products