Buy more than* S$200* and get FREE SHIPPING

SG-ESS short drill

5.00 (1)
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Flute Length l (mm)
51
Shank Diameter d (phi mm)
12
Helix Angle
Standard
Overall Length L (mm)
108
Point Angle (Degree)
135
Tolerance
h7
...see all>
Product Options
ADD TO CART
Material Blade Diameter D (phi mm) Geometry of Drill Flank Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Blade Diameter D (phi mm) Geometry of Drill Flank Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Luxury powder HSS (high speed steel) FAX 12.2 Surireki grinding 1PC 1 SG-ESS 12.20 05856611 60.99 SGD
Shipped after 2018-05-25
Luxury powder HSS (high speed steel) FAX 12.7 Surireki grinding 1PC 1 SG-ESS 12.70 05856663 64.99 SGD
Shipped after 2018-05-28
Luxury powder HSS (high speed steel) FAX 12.3 Surireki grinding 1PC 1 SG-ESS 12.30 05856627 69.99 SGD
Shipped after 2018-05-28
Luxury powder HSS (high speed steel) FAX 12.6 Surireki grinding 1PC 1 SG-ESS 12.60 05856654 64.99 SGD
Shipped after 2018-05-25
Luxury powder HSS (high speed steel) FAX 12.9 Surireki grinding 1PC 1 SG-ESS 12.90 05856681 64.99 SGD
Shipped after 2018-05-25
Luxury powder HSS (high speed steel) FAX 12.4 Surireki grinding 1PC 1 SG-ESS 12.40 05856636 60.99 SGD
Shipped after 2018-05-28
Luxury powder HSS (high speed steel) FAX 12.8 Surireki grinding 1PC 1 SG-ESS 12.80 05856672 64.99 SGD
Shipped after 2018-05-28
Luxury powder HSS (high speed steel) FAX 12.1 Surireki grinding 1PC 1 SG-ESS 12.10 05856602 60.99 SGD
Shipped after 2018-05-25
Luxury powder HSS (high speed steel) FAX 12.5 Surireki grinding 1PC 1 SG-ESS 12.5 05856645 64.99 SGD
Shipped after 2018-05-28
Fine powder HSS (high speed steel)FAX 12 Three rake grinding 1PC 1 SG-ESS 12.0 05856593 55.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
drilling
5
From Japan
On 2017-03-24 17:46:35
It is inexpensive and you can sell a carbide drill for purchase. We will also purchase
This review is about item#5856593.

Related Products