Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SG-ESS short drill

Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Helix Angle
Standard
Point Angle (Degree)
135
Tolerance
h7
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Geometry of Drill Flank Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Geometry of Drill Flank Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
94 25 20 Surireki grinding 168 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 20.00 05856837 169.99 SGD
Shipped after 2018-06-28
84 20 16.5 Surireki grinding 150 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 16.50 05856767 139.99 SGD
Shipped after 2018-06-28
84 20 17 Surireki grinding 150 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 17.00 05856776 129.99 SGD
Shipped after 2018-06-28
80 20 16 Surireki grinding 146 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 16.00 05856751 129.99 SGD
Shipped after 2018-06-28
72 16 14 Surireki grinding 132 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 14.00 05856715 95.99 SGD
Shipped after 2018-06-28
76 16 14.5 Surireki grinding 136 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 14.50 05856724 119.99 SGD
Shipped after 2018-06-27
90 25 19 Surireki grinding 164 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 19.00 05856812 169.99 SGD
Shipped after 2018-06-28
72 16 13.5 Surireki grinding 132 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 13.50 05856706 95.99 SGD
Shipped after 2018-06-27
76 20 15 Surireki grinding 142 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 15.00 05856733 119.99 SGD
Shipped after 2018-06-28
80 20 15.5 Surireki grinding 146 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 15.50 05856742 129.99 SGD
Shipped after 2018-06-27
94 25 19.5 Surireki grinding 168 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 19.50 05856821 169.99 SGD
Shipped after 2018-06-28
87 20 17.5 Surireki grinding 153 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 17.50 05856785 139.99 SGD
Shipped after 2018-06-27
90 20 18.5 Surireki grinding 156 Luxury powder HSS (high speed steel) FAX 1PC 1 SG-ESS 18.50 05856803 169.99 SGD
Shipped after 2018-06-27
51 12 13 Three rake grinding 108 Fine powder HSS (high speed steel)FAX 1PC 1 SG-ESS 13.0 05856697 64.99 SGD
Shipped after 2018-06-28
87 20 18 Three rake grinding 153 Fine powder HSS (high speed steel)FAX 1PC 1 SG-ESS 18.00 05856794 139.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products