Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SG-ESS short drill

5.00 (2)
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Helix Angle
Standard
Point Angle (Degree)
135
Tolerance
h7
...see all>
Product Options
ADD TO CART
Geometry of Drill Flank Overall Length L (mm) Flute Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Geometry of Drill Flank Overall Length L (mm) Flute Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surireki grinding 52 20 4 3.7 1PC 1 SG-ESS 3.70 05855534 16.99 SGD
Shipped after 2018-06-27
Surireki grinding 52 20 4 3.75 1PC 1 SG-ESS 3.75 05855543 15.99 SGD
Shipped after 2018-06-28
Surireki grinding 54 22 4 3.8 1PC 1 SG-ESS 3.80 05855552 15.99 SGD
Shipped after 2018-06-27
Surireki grinding 50 18 4 3.05 1PC 1 SG-ESS 3.05 05855403 15.99 SGD
Shipped after 2018-06-28
Surireki grinding 50 18 4 3.35 1PC 1 SG-ESS 3.35 05855464 13.99 SGD
Shipped after 2018-06-27
Surireki grinding 52 20 4 3.55 1PC 1 SG-ESS 3.55 05855507 15.99 SGD
Shipped after 2018-06-28
Surireki grinding 50 18 4 3.1 1PC 1 SG-ESS 3.10 05855412 15.99 SGD
Shipped after 2018-06-27
Surireki grinding 52 20 4 3.6 1PC 1 SG-ESS 3.60 05855516 19.99 SGD
Shipped after 2018-06-27
Surireki grinding 50 18 4 3.15 1PC 1 SG-ESS 3.15 05855421 13.99 SGD
Shipped after 2018-06-27
Surireki grinding 50 18 4 3.25 1PC 1 SG-ESS 3.25 05855446 13.99 SGD
Shipped after 2018-06-27
Surireki grinding 54 22 4 3.85 1PC 1 SG-ESS 3.85 05855561 15.99 SGD
Shipped after 2018-06-27
Surireki grinding 54 22 4 3.95 1PC 1 SG-ESS 3.95 05855586 15.99 SGD
Shipped after 2018-06-27
Surireki grinding 52 20 4 3.45 1PC 1 SG-ESS 3.45 05855482 13.99 SGD
Shipped after 2018-06-28
Surireki grinding 52 20 4 3.5 1PC 1 SG-ESS 3.50 05855491 13.99 SGD
In stock
Surireki grinding 52 20 4 3.65 1PC 1 SG-ESS 3.65 05855525 15.99 SGD
Shipped after 2018-06-28
Surireki grinding 50 18 4 3.3 1PC 1 SG-ESS 3.3 05855455 13.99 SGD
In stock
Three rake grinding 48 16 3 3 1PC 1 SG-ESS 3.00 05855394 11.99 SGD
In stock
Three rake grinding 50 18 4 3.2 1PC 1 SG-ESS 3.2 05855437 13.99 SGD
Shipped after 2018-06-28
Three rake grinding 52 20 4 3.4 1PC 1 SG-ESS 3.40 05855473 13.99 SGD
In stock
Three rake grinding 54 22 4 3.9 1PC 1 SG-ESS 3.90 05855577 15.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
CNC
5
From Japan
On 2016-07-31 16:57:16
It is strong and lasts long. This is a replacement for the first time in a while.
This review is about item#05855394.
Drilling
5
From Japan
On 2013-05-30 16:34:20
Please enter SG-ESR by all means.
This review is about item#05855473.

Related Products