Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SG-ESS short drill

5.00 (2)
Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Shank Diameter d (phi mm)
6
Helix Angle
Standard
Point Angle (Degree)
135
Tolerance
h7
...see all>
Product Options
ADD TO CART
Material Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Luxury powder HSS (high speed steel) FAX 26 5.25 Surireki grinding 70 1PC 1 SG-ESS 5.25 05855841 23.99 SGD
Shipped after 2018-06-28
Luxury powder HSS (high speed steel) FAX 26 5.05 Surireki grinding 70 1PC 1 SG-ESS 5.05 05855805 24.99 SGD
Shipped after 2018-06-28
Luxury powder HSS (high speed steel) FAX 28 5.35 Surireki grinding 72 1PC 1 SG-ESS 5.35 05855866 23.99 SGD
Shipped after 2018-06-28
Luxury powder HSS (high speed steel) FAX 28 5.95 Surireki grinding 72 1PC 1 SG-ESS 5.95 05855981 24.99 SGD
Shipped after 2018-06-28
Luxury powder HSS (high speed steel) FAX 28 5.55 Surireki grinding 72 1PC 1 SG-ESS 5.55 05855902 24.99 SGD
Shipped after 2018-06-29
Luxury powder HSS (high speed steel) FAX 26 5.3 Surireki grinding 70 1PC 1 SG-ESS 5.30 05855857 27.99 SGD
Shipped after 2018-06-26
Luxury powder HSS (high speed steel) FAX 28 5.4 Surireki grinding 72 1PC 1 SG-ESS 5.40 05855875 24.99 SGD
Shipped after 2018-06-26
Luxury powder HSS (high speed steel) FAX 28 5.45 Surireki grinding 72 1PC 1 SG-ESS 5.45 05855884 23.99 SGD
Shipped after 2018-06-28
Luxury powder HSS (high speed steel) FAX 28 5.7 Surireki grinding 72 1PC 1 SG-ESS 5.70 05855936 24.99 SGD
Shipped after 2018-06-27
Luxury powder HSS (high speed steel) FAX 28 5.8 Surireki grinding 72 1PC 1 SG-ESS 5.80 05855954 24.99 SGD
Shipped after 2018-06-27
Luxury powder HSS (high speed steel) FAX 28 5.85 Surireki grinding 72 1PC 1 SG-ESS 5.85 05855963 24.99 SGD
Shipped after 2018-06-28
Luxury powder HSS (high speed steel) FAX 28 5.9 Surireki grinding 72 1PC 1 SG-ESS 5.90 05855972 24.99 SGD
Shipped after 2018-06-27
Luxury powder HSS (high speed steel) FAX 28 5.75 Surireki grinding 72 1PC 1 SG-ESS 5.75 05855945 24.99 SGD
Shipped after 2018-06-27
Luxury powder HSS (high speed steel) FAX 26 5.15 Surireki grinding 70 1PC 1 SG-ESS 5.15 05855823 23.99 SGD
Shipped after 2018-06-28
Luxury powder HSS (high speed steel) FAX 28 5.6 Surireki grinding 72 1PC 1 SG-ESS 5.60 05855911 24.99 SGD
Shipped after 2018-06-26
Luxury powder HSS (high speed steel) FAX 28 5.65 Surireki grinding 72 1PC 1 SG-ESS 5.65 05855927 24.99 SGD
Shipped after 2018-06-28
Fine powder HSS (high speed steel)FAX 26 5 Three rake grinding 70 1PC 1 SG-ESS 5.0 05855796 19.99 SGD
In stock
Fine powder HSS (high speed steel)FAX 26 5.1 Three rake grinding 70 1PC 1 SG-ESS 5.10 05855814 23.99 SGD
In stock
Fine powder HSS (high speed steel)FAX 26 5.2 Three rake grinding 70 1PC 1 SG-ESS 5.20 05855832 23.99 SGD
Shipped after 2018-06-28
Fine powder HSS (high speed steel)FAX 28 5.5 Three rake grinding 72 1PC 1 SG-ESS 5.5 05855893 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Centering and long hole holder
5
From Japan
On 2017-08-10 13:52:06
With something that meets the blade length, we are very saved because we can drill with high accuracy as it is. In the case of long holes, machining up to the blade length, then processing with long drills is not bent and is saved.
This review is about item#05855893.
Drilling of alloy C276
5
From Japan
On 2014-08-24 21:56:53
Used to drill the alloy C276. Peripheral speed is 5 m / min, feed is around 30 mm / min. If nonstep, it was possible to use up to 2D deep. Coolant used an emulsion.
This review is about item#05855893.

Related Products