Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

SG-ESS short drill

Purpose
Structural outlines, carbon steel, alloy steel, stainless steel, cast iron, aluminium alloys
Shank Diameter d (phi mm)
10
Helix Angle
Standard
Point Angle (Degree)
135
Tolerance
h7
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Material Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Material Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 Luxury powder HSS (high speed steel) FAX 40 9.5 Surireki grinding 1PC 1 SG-ESS 9.5 05856347 36.99 SGD
Shipped after 2018-05-07
93 Luxury powder HSS (high speed steel) FAX 43 9.6 Surireki grinding 1PC 1 SG-ESS 9.60 05856356 38.99 SGD
Shipped after 2018-05-07
93 Luxury powder HSS (high speed steel) FAX 43 9.7 Surireki grinding 1PC 1 SG-ESS 9.70 05856365 38.99 SGD
Shipped after 2018-05-07
93 Luxury powder HSS (high speed steel) FAX 43 9.8 Surireki grinding 1PC 1 SG-ESS 9.80 05856374 38.99 SGD
Shipped after 2018-05-07
93 Luxury powder HSS (high speed steel) FAX 43 9.9 Surireki grinding 1PC 1 SG-ESS 9.90 05856383 38.99 SGD
Shipped after 2018-05-02
90 Luxury powder HSS (high speed steel) FAX 40 9.3 Surireki grinding 1PC 1 SG-ESS 9.30 05856322 36.99 SGD
Shipped after 2018-05-07
90 Luxury powder HSS (high speed steel) FAX 40 9.1 Surireki grinding 1PC 1 SG-ESS 9.10 05856304 36.99 SGD
Shipped after 2018-05-07
90 Luxury powder HSS (high speed steel) FAX 40 9.2 Surireki grinding 1PC 1 SG-ESS 9.20 05856313 36.99 SGD
Shipped after 2018-05-02
90 Luxury powder HSS (high speed steel) FAX 40 9.4 Surireki grinding 1PC 1 SG-ESS 9.40 05856331 36.99 SGD
Shipped after 2018-05-02
90 Fine powder HSS (high speed steel)FAX 40 9 Three rake grinding 1PC 1 SG-ESS 9.0 05856295 34.99 SGD
In stock
ADD TO CART

Related Products