Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

4Flute End Mill

5.00 (1)
Tolerance (mm)
+0.020-0
Shank Diameter Tolerance
h7
Number of Blades
4
...see all>
Product Options
ADD TO CART
Overall Length (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Helix Angle Surface Processing Material Outer Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Helix Angle Surface Processing Material Outer Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 45 10 9 95 - - - 9.0 10 45 1pc 1 SL4GE 9.0 06660805 46.99 SGD
Shipped after 2018-06-26
60 20 8 4 60 - - - 4.0 8 20 1pc 1 SL4GE 4.0 06660753 35.99 SGD
In stock
65 25 8 5 65 - - - 5.0 8 25 1pc 1 SL4GE 5.0 06660762 38.99 SGD
Shipped after 2018-06-26
80 35 10 8 80 - - - 8.0 10 35 1pc 1 SL4GE 8.0 06660796 43.99 SGD
Shipped after 2018-06-26
- 15 6 3 60 - - - - - - 1pc 1 SL4GE 3.0 06660744 35.99 SGD
Shipped after 2018-06-26
80 35 10 7 80 - - - 7.0 10 35 1pc 1 SL4GE 7.0 06660787 41.99 SGD
Shipped after 2018-06-26
- 25 8 6 65 Standard G (TiN) coating Cobalt HSS (high speed steel) HSSCo - - - 1PC 1 SL4GE 6.0 06660771 34.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembling work of the golf club
5
From Japan
On 2015-09-03 14:50:17
The blade also lasts long.
This review is about item#06660805.

Related Products