Buy more than* S$200* and get FREE SHIPPING

Super hard long end mill 4 blades

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tolerance (mm)
+0.025-0
Blade Length l (mm)
75
Shank Diameter d (phi mm)
20
Blade Diameter D (phi mm)
20
Shank Diameter Tolerance
h7
Outer Diameter (phi mm)
20
Overall Length L (mm)
140
Shank Diameter (phi mm)
20
Blade Length (mm)
75
Overall Length (mm)
140
Number of Blades
4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SL4SE 20.0 06656921 94.99 SGD
Shipped after 2018-05-24
ADD TO CART

Related Products