Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long End Mill 4Flute

Blade Diameter Tolerance (mm)
+0.020-0
Shank Diameter Tolerance
h7
Number of Blades
4
...see all>
Product Options
ADD TO CART
Material Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 35 10 7 80 7 10 35 80 - 1pc 1 SL4SE 7.0 06656797 34.99 SGD
Shipped after 2018-06-28
- 45 10 9 95 9 10 45 95 - 1pc 1 SL4SE 9.0 06656815 35.99 SGD
Shipped after 2018-06-27
- 25 8 5 65 5 8 25 65 - 1pc 1 SL4SE 5.0 06656772 28.99 SGD
Shipped after 2018-06-27
Cobalt HSS (high speed steel) HSSCo 25 8 6 65 6 8 25 65 Standard 1PC 1 SL4SE 6.0 06656781 27.99 SGD
Shipped after 2018-06-28
- 35 10 8 80 8 10 35 80 - 1pc 1 SL4SE 8.0 06656806 30.99 SGD
Shipped after 2018-06-28
- 15 6 3 60 3 6 15 60 - 1pc 1 SL4SE 3.0 06656754 27.99 SGD
Shipped after 2018-06-27
- 20 8 4 60 4 8 20 60 - 1pc 1 SL4SE 4.0 06656763 27.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products