Buy more than* S$200* and get FREE SHIPPING

Material Handling Big Size PP String

Length (m)
2000
Weight (kg)
2
Material
PP twisted single
...see all
Product Options
ADD TO CART
Thickness (phi mm) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (phi mm) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 White 2 1Roll 1 HR-756 40420502 48.55 SGD
In stock
- Blue 3 1Roll 1 HR-757 03335945 64.66 SGD
Shipped after 2017-10-02
ADD TO CART

Related Products